Item Comparison: SL5, SL5

Item

SL5 - 1-1/2" Sealing Locknut - Eaton

SL5
1-1/2" Sealing Locknut

$8.044 Each

$201.10 (25 Each)

QTY:
Each
Add
SL5 - 1-1/2"""" Sealing Locknut STL - Amfico

SL5
1-1/2"""" Sealing Locknut STL

$7.68 Each

$192.00 (25 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 2,187 107
Vendor Eaton Amfico
Catalog Number SL5 SL5
Manufacturer Number SL5 SL-5
Category Boxes & Covers - Cast Boxes Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39131707 - Electrical conduit coupling 31161716 - Locknuts
UPC/EAN/GTIN 00784564320056 00662364181506
Weight per package 0.06 (lbs/each) 0.06 (lbs/each)
Description SL5 1-1/2" Sealing Locknut
Sealing Locknut, Zinc Plated, Steel, 1-1/2 In Trade Size, 0.06 LB/Ea
SL5 1-1/2"""" Sealing Locknut STL
1-1/2" Sealing Locknut Steel Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.04 (Each) $7.68 (Each)
Carton/Reel $8.04 (1 Each) $7.68 (1 Each)
Standard Packaging/Reel $201.10 (25 Each) $192.00 (25 Each)
connection Threaded -
Material Steel -
Finish Zinc Plated -
Description 1-1/2" SEALING LOCKNUT 1-1/2"""" SEALING LOCKNUT STL
extra long description MIDWEST SL5 1 1/2 SEALING LOCKNUT AMFICO SL-5 1-1/2" Sealing Locknut
Features Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening. -
Long Description Sealing Locknut, Zinc Plated, Steel, 1-1/2 in Trade Size, 0.06 lb/EA 1-1/2" Sealing Locknut Steel USA
Product Type 1 1/2 Sealing Locknut 1-1/2" Sealing Locknut STL
Short Description Sealing Locknut, 2", Zinc Plated, Steel -
Special Features Liquid Tight;Oil Tight;Rain Tight;Water Tight -
dimensions 3.9600 IN X 1.3500 IN X 0.9700 IN -
for use with Rigid Conduit;IMC Conduit -
package quantity 25 PK;1 CT -
Standards Met cUL Listed;cULus Listed;UL E-19189 -
Made in USA yes -
Brand Cooper Crouse-Hinds American Fittings Corp
Manufacturers Part Number SL5 SL-5
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type Sealing Locknut -
Trade Size 1-1/2 in -
Weight 0.06 lb/EA -
Application Commercial -
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL, CSA, CUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat