Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Arlington |
Catalog Number |
SL5 |
145 |
Manufacturer Number |
SL5 |
145 |
Category |
Boxes & Covers -
Cast Boxes
|
Rigid Conduit Fittings -
Aluminum
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00784564320056 |
00018997001450 |
Weight per package |
0.06 (lbs/each) |
1.074 (lbs/each) |
Description |
SL5 1-1/2" Sealing Locknut
Sealing Locknut, Zinc Plated, Steel, 1-1/2 In Trade Size, 0.06 LB/Ea
|
145 2" Clamp-On Ent. Cap
2" Aluminum Entrance Cap, Clamp On Type For Rigid Imc and Emt. Hole Sizes 2 At .75 and 3 At 1.0 and 1 At .53.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.04 (Each) |
$24.52 (Each) |
Carton/Reel |
$8.04 (1 Each) |
$24.52 (1 Each) |
Standard Packaging/Reel |
$201.10 (25 Each) |
$245.23 (10 Each) |
|
connection |
Threaded |
- |
Material |
Steel |
Aluminum |
|
Color |
- |
Silver |
Finish |
Zinc Plated |
- |
|
Size |
- |
L(6.000) x W(6.620) x H(4.550) |
|
Description |
1-1/2" SEALING LOCKNUT |
2" CLAMP-ON ENT. CAP |
extra long description |
MIDWEST SL5 1 1/2 SEALING LOCKNUT |
ARL 145 2" CLAMP-ON ENT. CAP |
Features |
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening. |
- |
Long Description |
Sealing Locknut, Zinc Plated, Steel, 1-1/2 in Trade Size, 0.06 lb/EA |
2" Aluminum entrance cap, clamp on type for rigid IMC and EMT. Hole Sizes 2 at .75 and 3 at 1.0 and 1 at .53. |
Product Type |
1 1/2 Sealing Locknut |
2" Clamp-On Ent. Cap |
Short Description |
Sealing Locknut, 2", Zinc Plated, Steel |
- |
Special Features |
Liquid Tight;Oil Tight;Rain Tight;Water Tight |
- |
|
Cable Entry |
- |
Silver |
dimensions |
3.9600 IN X 1.3500 IN X 0.9700 IN |
- |
for use with |
Rigid Conduit;IMC Conduit |
- |
package quantity |
25 PK;1 CT |
- |
Standards Met |
cUL Listed;cULus Listed;UL E-19189 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
ARLINGTON |
Manufacturers Part Number |
SL5 |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Sealing Locknut |
Clamp-On |
|
|
|
Application |
Commercial |
Rigid/IMC/EMT Cable |
Enclosure |
NEMA 2/3/3R/4/4X/12 |
Aluminum |
standard |
UL, CSA, CUL |
UL |