Item Comparison: SL10, SL10

Item

SL10 - 4" Sealing Locknut - Eaton

SL10
4" Sealing Locknut

$48.1068 Each

$240.53 (5 Each)

QTY:
Each
Add
SL10 - 4"""" Sealing Locknut STL - Amfico

SL10
4"""" Sealing Locknut STL

$43.0262 Each

$430.26 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 701 71
Vendor Eaton Amfico
Catalog Number SL10 SL10
Manufacturer Number SL10 SL10
Category Boxes & Covers - Cast Boxes Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39131707 - Electrical conduit coupling 31161716 - Locknuts
UPC/EAN/GTIN 00784564320100 00662364184002
Weight per package 0.55 (lbs/each) 0.24 (lbs/each)
Description SL10 4" Sealing Locknut
Sealing Locknut, Zinc Plated, Malleable Iron Material, 4 In Trade Size, 0.55 LB/Ea
SL10 4"""" Sealing Locknut STL
4" Sealing Locknut Steel Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $48.11 (Each) $43.03 (Each)
Carton/Reel $240.53 (5 Each) $43.03 (1 Each)
Standard Packaging/Reel $240.53 (5 Each) $430.26 (10 Each)
connection Threaded -
Material Malleable Iron -
Finish Zinc Plated -
Description 4" SEALING LOCKNUT 4"""" SEALING LOCKNUT STL
extra long description MIDWEST SL10 4 SEALING LOCKNUT AMFICO SL10 4" Sealing Locknut Stl
Features Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening. -
Long Description Sealing Locknut, Zinc Plated, Malleable Iron Material, 4 in Trade Size, 0.55 lb/EA 4" Sealing Locknut Steel USA
Product Type 4 Sealing Locknut 4" Sealing Locknut STL
Short Description Sealing Locknut, 4", Zinc Plated, Malleable Iron -
Special Features Liquid Tight;Oil Tight;Rain Tight;Water Tight -
dimensions 4.9500 IN X 3.8700 IN X 1.3500 IN -
for use with Rigid Conduit;IMC Conduit -
package quantity 5 CT -
Standards Met cUL Listed;cULus Listed;UL E-19189 -
Made in USA yes -
Brand Cooper Crouse-Hinds American Fittings Corp
Manufacturers Part Number SL10 SL10
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type Sealing Locknut -
Trade Size 4 in -
Weight 0.55 lb/EA -
Application Commercial -
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL, CSA, CUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat