Item Comparison: SJEW144BK250, SJEW144PCS

Item

SJEW144BK250 - 14/4 Sjew 300V Black Cord 250' Box - Cables & Cords

SJEW144BK250
14/4 Sjew 300V Black Cord 250' Box

$1.79419 Foot

$448.55 (250 Feet)

QTY:
Feet
Add
SJEW144PCS - 14/4 Sjew 300V Black PCS - Cables & Cords

SJEW144PCS
14/4 Sjew 300V Black PCS

$1.65559 Foot

$413.90 (250 Feet)

QTY:
Feet
Add
Nacogdoches 250 0
All Stores 16,251 3,047
Vendor Cables & Cords Cables & Cords
Catalog Number SJEW144BK250 SJEW144PCS
Manufacturer Number 55040103 N/A
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Portable Cords, Voice, Data, Video Wire & Cable Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886038976 00056489181
Weight per package 0.107 (lbs/ft) 0.135 (lbs/ft)
Description SJEW144BK250 14/4 Sjew 300V Black Cord 250' Box
Portable Cord, Stranded, 41/30 MM Core Strands, #14 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green, Red and White, 4 Conductors, 250 FT Overall Length, 0.4 In Outside Diameter, 0.031 In Insulation Thickness, +90 °C (Ul) Operating Temperature, 0.107 LB/MFT
SJEW144PCS 14/4 Sjew 300V Black PCS
Minimum Order QTY 250 250
Unit/Foot $1.79 (Foot) $1.66 (Foot)
Carton/Reel $448.55 (250 Feet) $413.90 (250 Feet)
Standard Packaging/Reel $448.55 (250 Feet) $413.90 (250 Feet)
Conductor Size #14 AWG -
Voltage Rating 300 V -
Color Black;Green;Red;White -
Conductor Material Copper -
Insulation Material Thermoplastic -
Jacket Material Thermoplastic -
Overall Length 250 ft -
Description 14/4 SJEW 300V BLACK CORD 250' BOX 14/4 SJEW 300V BLACK PCS
extra long description SWC 55040103 14-41 CU 4/C BLACK/WHI -
Long Description Portable Cord, Stranded, 41/30 mm Core Strands, #14 AWG Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green, Red and White, 4 Conductors, 250 ft Overall Length, 0.4 in Outside Diameter, 0.031 in Insulation Thickness, +90 °C (UL) Operating Temperature, 0.107 lb/mft -
Product Type Portable Cord -
Short Description Portable Cord, Stranded, 41/30 Strands, 14 AWG, SJEOOW, Cut to Length -
Core Strands 41/30 mm -
for use with Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting -
Insulation Thickness 0.031 in -
Maximum Operating Temperature +90 °C (UL);+60 °C (CSA) -
media Yes -
outside diameter 0.4 in -
Solid/Strand Stranded -
Standards Met UL Listed;CSA Certified;MSHA;NEC 400;Federal Specification JC-580B -
Made in USA yes -
Brand Cables & Cords Cables & Cords
Manufacturers Part Number 234870408 -
Category Description Portable Cords, Voice, Data, Video Wire & Cable Portable Cords, Voice, Data, Video Wire & Cable
Package Type Reel -
Weight 0.107 lb/mft -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat