Item Comparison: SJEW143BK250, SJEW143BK1000

Item

SJEW143BK250 - 14/3 Sjew 300V Black Cord 250' Reel - Cables & Cords

SJEW143BK250
14/3 Sjew 300V Black Cord 250' Reel

$1.30997 Foot

$327.49 (250 Feet)

QTY:
Feet
Add
SJEW143BK1000 - 14/3 Sjew 300V Black 1000' - Cables & Cords

SJEW143BK1000
14/3 Sjew 300V Black 1000'

$1.20844 Foot

$1,208.44 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 250 0
All Stores 39,165 0
Vendor Cables & Cords Cables & Cords
Catalog Number SJEW143BK250 SJEW143BK1000
Manufacturer Number 55043303 233870608
Category 300V General Duty Cord & Cable - SJ-Sje Enhanced Commodity Codes - Wire
Classification Portable Cords, Voice, Data, Video Wire & Cable Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886039515 00032886039508
Weight per package 0.09 (lbs/ft) 0.09 (lbs/ft)
Description SJEW143BK250 14/3 Sjew 300V Black Cord 250' Reel
SJ- Sje Black Cord, Black, 14 Awg Conductor Size, Made In Usa, 3 - Conductors, 250 FT Overall Length, Carton Package Type, 300 V Voltage Rating
SJEW143BK1000 14/3 Sjew 300V Black 1000'
Portable Cord, Stranded, 41/30 MM Core Strands, #14 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 1000 FT Overall Length, 0.37 In Outside Diameter, 0.031 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.09 LB/MFT
Minimum Order QTY 250 10 Units
Unit/Foot $1.31 (Foot) $1.21 (Foot)
Carton/Reel $327.49 (250 Feet) $1.21 (1 Feet)
Standard Packaging/Reel $327.49 (250 Feet) $1,208.44 (1000 Feet)
Conductor Size 14 AWG #14 AWG
Number of Conductors 3 -
Voltage Rating 300 V 300 V
Color Black Black;Green;White
Conductor Material - Copper
Insulation Material - Thermoplastic
Jacket Material - Thermoplastic
Overall Length 250 ft 1000 ft
Description 14/3 SJEW 300V BLACK CORD 250' REEL 14/3 SJEW 300V BLACK 1000'
extra long description SWC 55043303 14-41 CU 3/C BLACK/WHI SWC 55043302 14-41 CU 3/C BLACK/WHI
Long Description SJ- SJE Black Cord, Black, 14 AWG Conductor Size, Made in USA, 3 - Conductors, 250 ft Overall Length, Carton Package Type, 300 V Voltage Rating Portable Cord, Stranded, 41/30 mm Core Strands, #14 AWG Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 1000 ft Overall Length, 0.37 in Outside Diameter, 0.031 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.09 lb/mft
Product Type SJ- SJE Black Cord Portable Cord
Short Description SJ- SJE Black Cord, 14 AWG, 300V, Black 1000 ft Portable Cord, Stranded, 41/30 Strands, 14 AWG SJEW
Made in USA yes yes
Core Strands - 41/30 mm
for use with - Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting
Insulation Thickness - 0.031 in
Maximum Operating Temperature - +105 °C
media Yes Yes
Minimum Operating Temperature - -50 °C
outside diameter - 0.37 in
Solid/Strand - Stranded
Standards Met - UL Listed;CSA Certified;MSHA;NEC 400;Federal Specification JC-580B
Brand COLEMAN CABLE Cables & Cords
Manufacturers Part Number SJEW143BK250 55043302
Category Description Portable Cords, Voice, Data, Video Wire & Cable Portable Cords, Voice, Data, Video Wire & Cable
minimum qty - 1000
Package Type Carton Reel
Weight - 0.09 lb/mft
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat