Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
SJ162 |
SJE162PCS |
Manufacturer Number |
55049503 |
232860408 |
Category |
Enhanced Commodity Codes -
Wire
|
300V General Duty Cord & Cable -
SJ-Sje
|
Classification |
Portable Cords, Voice, Data, Video Wire & Cable
|
Portable Cords, Voice, Data, Video Wire & Cable
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886039805 |
32886092039 |
Weight per package |
0.053 (lbs/ft) |
0.056 (lbs/ft) |
Description |
SJ162 16/2 Sjew 300V Cable
Power Supply Cord, 16 Awg Conductor Size, Made In Usa, 2 - Conductors, Carton Package Type, 300 V Voltage Rating
|
SJE162PCS 16/2 Sje Black PCS
Portable Cord, Sjew Type; 250 FT; 0.315 Inch Outer Diameter; Bare Copper Conductor Material; Ul 62, Csa C22.2, Msha Approval
|
|
Minimum Order QTY |
250 |
10 Units |
Unit/Foot |
$0.64 (Foot) |
$0.78 (Foot) |
Carton/Reel |
$160.82 (250 Feet) |
$0.78 (1 Feet) |
Standard Packaging/Reel |
$160.82 (250 Feet) |
$0.78 (1 Feet) |
|
Conductor Size |
16 AWG |
16 AWG |
Number of Conductors |
2 |
2 |
Stranding |
- |
26/30 STRANDS |
Voltage Rating |
300 V |
300 V |
|
Color Code |
- |
BLACK, WHITE |
Conductor Material |
- |
Bare Copper |
Insulation Material |
- |
T-Prene Thermoplastic Elastomer |
Jacket Color |
- |
BLACK |
Jacket Material |
- |
Chemical/Oil/Water Resistant Seoprene Thermoplastic Elastomer |
|
Length |
- |
250 ft |
Outer Diameter |
- |
0.315 INCH |
|
Additional Information |
- |
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 30 Ampere; Insulation Thickness 0.031 Inch |
Commodity Description |
- |
Sj-Sje-300v Cord & Cable |
Description |
16/2 SJEW 300V CABLE |
16/2 SJE BLACK PCS |
extra long description |
SWC 55049503 16-26 CU 2/C BLACK/WHI |
SJEW TYPE; 250 FT; 0.315 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL AND ROBOTIC SYSTEM, MOTOR CONTROL, OUTDOOR, PUSHBUTTON REMOTE CONTROL, STAGE EQUIPMENT AND LIGHTING APPLICATION; 300 V VOLTAGE RATING; -40 TO 90 DEG C TEMPERATURE RATING; 2 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 16 AWG CONDUCTOR SIZE; BLACK, WHITE COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOMER JACKET MATERIAL; REEL PACKAGE T |
Long Description |
Power Supply Cord, 16 AWG Conductor Size, Made in USA, 2 - Conductors, Carton Package Type, 300 V Voltage Rating |
PORTABLE CORD, SJEW TYPE; 250 FT; 0.315 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL |
Product Type |
Power Supply Cord |
Portable Cord |
Short Description |
Power Supply Cord, 16 AWG, 300V, 2 Conductor |
- |
|
|
|
Brand |
COLEMAN CABLE |
Cables & Cords |
Manufacturers Part Number |
SJ162 |
232860408 |
Model |
- |
232 A |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
Portable Cords, Voice, Data, Video Wire & Cable |
Type |
- |
SJEW |
|
|
Application |
- |
Industrial Control and Robotic System, Motor Control, Outdoor, Pushbutton Remote Control, Stage Equipment and Lighting |
Approval |
- |
UL 62, CSA C22.2, MSHA |
Temperature Rating |
- |
-40 TO 90 DEG C |