Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
3M |
Gardner Bender |
Catalog Number |
SI1 |
MCS20W |
Manufacturer Number |
7000132935 |
MCS20W |
Category |
Distribution Devices -
Cable Hanging MGMT & Accy
|
Screws, Bolts, Staples, Wraps, -
Nails, Staples, Rivets
|
Classification |
Fasteners
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39120000 - Electrical equipment and components and supplies
|
31162404 - Hardware staples
|
UPC/EAN/GTIN |
00054007495543 |
00032076057633 |
Weight per package |
0.0028 (lbs/each) |
0.71 (lbs/each) |
Description |
SI1 Cable Stacker Si-1
Cable Stacker, #14/2 to #10/2 Awg (Flat) Compatible Wire Size, White, Polypropylene Material, 0.3 In (Round Wire) Diameter, 0.03 LB
|
MCS20W Snapshot Multicable Staple 20/Bag
Multi-Cable Staple, Polypropylene Material, Zinc Plated, 4 LB
|
|
Minimum Order QTY |
25 Units |
20 Units |
Unit/Foot |
$0.59 (Each) |
$0.57 (Each) |
Carton/Reel |
$147.50 (250 Each) |
$11.40 (20 Each) |
Standard Packaging/Reel |
$147.50 (250 Each) |
$45.60 (80 Each) |
|
Material |
Polypropylene |
Polypropylene |
|
Color |
White |
- |
Finish |
- |
Zinc Plated |
|
Diameter |
0.3 in (Round Wire) |
- |
|
Description |
CABLE STACKER SI-1 |
SNAPSHOT MULTICABLE STAPLE 20/BAG |
extra long description |
3M 7000132935 3M™ Cable Stackers |
- |
Features |
3M™ Cable Stackers are made of plastic and feature a convenient design that is easy to install. RoHS 2011/65/EU Compliant. |
The Gardner Bender MultiCable Staples organize and secure multiple cable runs on a stud. |
Long Description |
Cable Stacker, #14/2 to #10/2 AWG (Flat) Compatible Wire Size, White, Polypropylene Material, 0.3 in (Round Wire) Diameter, 0.03 lb |
Multi-Cable Staple, Polypropylene Material, Zinc Plated, 4 lb |
Product Type |
3M™ Cable Stackers |
Cable Staple |
Short Description |
Cable Stacker, 14/2 to 10/2 (Flat) awg, White |
Cable Staple, Polypropylene, 20PK |
Special Features |
Cable Tie Type Stacker;Color Natural White;Temperature Rating -40 to 194 Deg F |
- |
|
Compatible Wire Size |
#14/2 to #10/2 AWG (Flat) |
- |
for use with |
Cable |
- |
package quantity |
25 CT;250 CA |
20 PK |
Standards Met |
RoHS Compliant;cUL Listed |
cUL Listed;RoHS Compliant |
|
|
Brand |
Minnesota Mining (3M) |
GB Electrical |
Manufacturers Part Number |
SI-1 |
MCS-20W |
|
Category Description |
FASTENERS |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Stacker |
- |
|
|
|
Application |
centers multiple cables on a 2 X 4 framing member, allowing simplified compliance with article 300-4-(d) of the National Electrical Code |