Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
3M |
Nsi |
Catalog Number |
SI1 |
ESYL25 |
Manufacturer Number |
7000132935 |
ES-YL-25 |
Category |
Distribution Devices -
Cable Hanging MGMT & Accy
|
Unassigned
|
Classification |
Fasteners
|
N/A
|
UNSPSC |
39120000 - Electrical equipment and components and supplies
|
39121718 - Cable splicing kits
|
UPC/EAN/GTIN |
00054007495543 |
00662381014061 |
Weight per package |
0.0028 (lbs/each) |
0.69 (lbs/each) |
Description |
SI1 Cable Stacker Si-1
Cable Stacker, #14/2 to #10/2 Awg (Flat) Compatible Wire Size, White, Polypropylene Material, 0.3 In (Round Wire) Diameter, 0.03 LB
|
ESYL25 Easy-Stack Ylw CBL Stacker, 25PC Bag
Easy-Stack Cable Stacker Is Easy to Load and Can Be Installed Quickly For A Variety Of Applications, Increasing Productivity. Cables Are Self-Securing and Snap In Place No Matter What Angle The Fixture Is Mounted-Even Upside Down. Designed For Wire and Cable Management to Handle Wires or Cables Up to 7/16 Inch In Diameter, It Has The Durability and Strength to Be Installed and Re-Installed to Accommodate Change Orders.
|
|
Minimum Order QTY |
25 Units |
1 Unit |
Unit/Foot |
$0.59 (Each) |
$10.50 (Bag) |
Carton/Reel |
$147.50 (250 Each) |
$10.50 (1 Bags) |
Standard Packaging/Reel |
$147.50 (250 Each) |
$10.50 (1 Bags) |
|
Material |
Polypropylene |
Plastic |
|
|
Diameter |
0.3 in (Round Wire) |
- |
|
Description |
CABLE STACKER SI-1 |
EASY-STACK YLW CBL STACKER, 25PC BAG |
extra long description |
3M 7000132935 3M™ Cable Stackers |
NSI ES-YL-25 Easy-Splice H Tap Gel |
Features |
3M™ Cable Stackers are made of plastic and feature a convenient design that is easy to install. RoHS 2011/65/EU Compliant. |
Versatile and easy to use, Easy-Stack Cable Stackeris the perfect solution for a variety of applications.Install with a nail, staple or screw into wood or metal studs to increase productivity. |
Long Description |
Cable Stacker, #14/2 to #10/2 AWG (Flat) Compatible Wire Size, White, Polypropylene Material, 0.3 in (Round Wire) Diameter, 0.03 lb |
Easy-Stack Cable Stacker is easy to load and can be installed quickly for a variety of applications, increasing productivity. Cables are self-securing and snap in place no matter what angle the fixture is mounted-even upside down. Designed for wire and cable management to handle wires or cables up to 7/16 inch in diameter, it has the durability and strength to be installed and re-installed to accommodate change orders. |
Product Type |
3M™ Cable Stackers |
Easy-Splice H Tap Gel BG |
Short Description |
Cable Stacker, 14/2 to 10/2 (Flat) awg, White |
- |
Special Features |
Cable Tie Type Stacker;Color Natural White;Temperature Rating -40 to 194 Deg F |
- |
|
Compatible Wire Size |
#14/2 to #10/2 AWG (Flat) |
- |
for use with |
Cable |
- |
package quantity |
25 CT;250 CA |
- |
Standards Met |
RoHS Compliant;cUL Listed |
- |
Warranty |
- |
1 YEAR |
|
|
Brand |
Minnesota Mining (3M) |
NSi |
Manufacturers Part Number |
SI-1 |
ES-YL-25 |
|
Category Description |
FASTENERS |
Fuses & Fuse Accessories |
Type |
Stacker |
- |
|
|
|
Application |
centers multiple cables on a 2 X 4 framing member, allowing simplified compliance with article 300-4-(d) of the National Electrical Code |