Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
GF20BK |
SGF20BK |
Manufacturer Number |
GF20BK |
SGF20BK |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
N/A
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00032664012372 |
00032664742507 |
Weight per package |
3.8 (lbs/each) |
0.39 (lbs/each) |
Description |
GF20BK Etn ST Gfci 20A 125V BK
Eaton Self-Test Gfci, 20A, 125V, Black, Slim Design
|
SGF20BK Gfci Self Test Duplex 20A 125V BK
Eaton Gfci Receptacle, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Black, Brass, Receptacle, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.90 (Each) |
$25.90 (Each) |
Carton/Reel |
$25.90 (1 Each) |
$25.90 (1 Each) |
Standard Packaging/Reel |
$259.00 (10 Each) |
$259.00 (10 Each) |
|
amperage rating |
- |
20A |
Voltage Rating |
- |
125V |
|
Description |
ETN ST GFCI 20A 125V BK |
GFCI SELF TEST DUPLEX 20A 125V BK |
extra long description |
EWD GF20BK ETN ST GFCI 20A 125V BK |
EWD SGF20BK GFCI Self Test Duplex 2 |
Features |
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. |
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I |
Long Description |
Eaton self-test GFCI, 20A, 125V, Black, Slim design |
Eaton GFCI receptacle,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Black,Brass,Receptacle,Polycarbonate,5-20R,Two-pole, three-wire, grounding |
Product Type |
Etn ST Gfci 20A 125V BK |
Gfci Self Test Duplex 20A 125V BK |
Special Features |
- |
20a GFCI |
|
dimensions |
1.0300 IN X 1.6900 IN X 4.1900 IN |
2.8230 IN X 2.0100 IN X 4.6350 IN |
media |
- |
Yes |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
GF20BK |
SGF20BK |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
Slim GFCI receptacle |
GFCI receptacle |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
cULus Listed,NOM |
cULus Listed,NOM |