Item Comparison: SGF15WML, SGF15WM

Item

SGF15WML - Gfci ST Duplex 15A 125V Mid Wallplate WH - Eaton

SGF15WML
Gfci ST Duplex 15A 125V Mid Wallplate WH

$22.29 Each

$222.90 (10 Each)

QTY:
Each
Add
SGF15WM - Gfci ST Duplex 15A 125V Mid Wallplate WH - Eaton

SGF15WM
Gfci ST Duplex 15A 125V Mid Wallplate WH

$22.29 Each

$222.90 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,006 1,006
Vendor Eaton Eaton
Catalog Number SGF15WML SGF15WM
Manufacturer Number SGF15W-M SGF15WM
Category Enhanced Commodity Codes - Wiring Devices Enhanced Commodity Codes - Wiring Devices
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC 39121633 - Circuit interruptor 39121633 - Circuit interruptor
UPC/EAN/GTIN 00032664742453 00032664742453
Weight per package 0.4 (lbs/each) 0.36 (lbs/each)
Description SGF15WML Gfci ST Duplex 15A 125V Mid Wallplate WH
00032664742453|0032664|032664742453|03266474245|74245|SGF15W M L|SGF15WML|SGF15W-M-L|Gfci ST Duplex 15A 125V Mid WLPLT WH|Arrow Hart - Cooper Wiring Devices SGF15W M L|Arrow Hart - Cooper Wiring Devices SGF15WML|Arrow Hart - Cooper Wiring Devices SGF15W-M-L|Cooper Wiring Devices SGF15W M L|Cooper Wiring Devices SGF15WML|Cooper Wiring Devices SGF15W-M-L|Cooperwiring SGF15W M L|Cooperwiring SGF15WML|Cooperwiring SGF15W-M-L|Eagle SGF15W M L|Eagle SGF15WML|Eagle SGF15W-M-L|Eaton SGF15W M L|Eaton SGF15WML|Eaton
SGF15WM Gfci ST Duplex 15A 125V Mid Wallplate WH
Self Test Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $22.29 (Each) $22.29 (Each)
Carton/Reel $22.29 (1 Each) $22.29 (1 Each)
Standard Packaging/Reel $222.90 (10 Each) $222.90 (10 Each)
amperage rating STRGHT BLADE PLG&CONNEC STRGHT BLADE PLG&CONNEC
Current Rating - 15 A
Material - Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing)
Number of Wires - 3
Voltage Rating - 125 V ac
Color STRGHT BLADE PLG&CONNEC White
Description GFCI ST DUPLEX 15A 125V MID WALLPLATE WH GFCI ST DUPLEX 15A 125V MID WLPLT WH
extra long description EWD SGF15W-M-L GFCI ST Duplex 15A 1 EWD SGF15W-M-L GFCI ST Duplex 15A 1
Features - Eaton's Arrow Hart line of GFCI receptacles ensure electrical shock protection with periodical automatic testing. If no GFCI protection is present, the receptacle will render itself inoperable and a red indicator light will glow notifying the user there is no power and the device must be replaced. GFCI receptacles are available in a number of grades including hospital, tamper resistant, non-tamper resistant and weather resistant, as well as a variety of colors including white, ivory, almond, light almond,
Long Description 00032664742453|0032664|032664742453|03266474245|74245|SGF15W M L|SGF15WML|SGF15W-M-L|GFCI ST Duplex 15A 125V Mid Wlplt WH|ARROW HART - COOPER WIRING DEVICES SGF15W M L|ARROW HART - COOPER WIRING DEVICES SGF15WML|ARROW HART - COOPER WIRING DEVICES SGF15W-M-L|COOPER WIRING DEVICES SGF15W M L|COOPER WIRING DEVICES SGF15WML|COOPER WIRING DEVICES SGF15W-M-L|CooperWiring SGF15W M L|CooperWiring SGF15WML|CooperWiring SGF15W-M-L|EAGLE SGF15W M L|EAGLE SGF15WML|EAGLE SGF15W-M-L|EATON SGF15W M L|EATON SGF15WML|EATON Self Test Duplex Receptacle, 15 A, 125 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, White
Product Type Gfci ST Duplex 15A 125V Mid WLPLT WH Gfci ST Duplex 15A 125V Mid WLPLT WH
Short Description - 15 A, 125 VAC, Self Test Duplex Receptacle, White, GFCI, Mid
Special Features 15a GFCI If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
Compatible Wire Size - #14 to #10 AWG
Connection Type - Back and Side Wired
Mounting Type - Screw Mount
package quantity - 1 CT;10 PK
Receptacle Type - Self Test Duplex
Standards Met - UL Listed;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
Brand Eaton Eaton Wiring Devices
Manufacturers Part Number SGF15W-M SGF15W-M
sub brand STRGHT BLADE PLG&CONNEC STRGHT BLADE PLG&CONNEC
Category Description Residential GFCI devices Residential GFCI devices
Type Residential Residential
Manufacturer Status Inactive Inactive
Status - Inactive
Application STRGHT BLADE PLG&CONNEC Residential
nema rating - NEMA 5-15R
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat