Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
SGF15BK |
VGF15BK |
Manufacturer Number |
SGF15BK |
VGF15BK |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
39121633 - Circuit interruptor
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00032664742286 |
00032664657597 |
Weight per package |
0.405 (lbs/each) |
0.5 (lbs/each) |
Description |
SGF15BK Gfci Self Test Duplex 15A 125V BK
Eaton Gfci Receptacle, Self-Test, #14 - 10 Awg, 15A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Black, Brass, Receptacle, Polycarbonate, 5-15R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding
|
VGF15BK 15A BLK Gfci RCPT
Gfci Deco Duplex 15A 125V BK
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.49 (Each) |
$11.59 (Each) |
Carton/Reel |
$21.49 (1 Each) |
$11.59 (1 Each) |
Standard Packaging/Reel |
$214.90 (10 Each) |
$115.90 (10 Each) |
|
amperage rating |
15A |
15 A |
connection |
- |
4714 Lm |
Material |
- |
Nylon Top Housing, Polycarbonate Bottom Housing |
Poles |
Two-pole |
2 Pole/ 3 Wire |
Voltage Rating |
125V |
125 A |
|
|
Description |
GFCI SELF TEST DUPLEX 15A 125V BK |
15A BLK GFCI RCPT |
extra long description |
EWD SGF15BK GFCI Self Test Duplex 1 |
- |
Features |
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I |
- |
Long Description |
Eaton GFCI receptacle,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Black,Brass,Receptacle,Polycarbonate,5-15R,Two-pole,Three-wire,Two-pole, three-wire, grounding |
GFCI Deco Duplex 15A 125V BK |
Product Type |
Gfci Self Test Duplex 15A 125V BK |
Gfci Deco Duplex 15A 125V BK |
Special Features |
15a GFCI |
Hospital Grade, Tamper Resistant, Wiring Type Back and Side Wire, With Standard Size Unbreakable Wallplate |
|
dimensions |
1.9800 IN X 2.8300 IN X 4.6800 IN |
- |
media |
Yes |
- |
|
Brand |
Eaton |
COOPER WIRING DEVICES |
Manufacturers Part Number |
SGF15BK |
VGF15BK |
sub brand |
- |
Arrow Hart |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
GFCI receptacle |
Hospital,GFCI,Back And Side Wire |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Hospital grade |
Enclosure |
- |
Hospital Grade Tamper Reisitant |
standard |
NOM,cULus Listed |
UL mA |