Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
SPC |
Catalog Number |
SGF114 |
RW114CL |
Manufacturer Number |
55091701 |
N/A |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Unassigned
|
Classification |
Steel Greenfield
|
Steel Greenfield
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886042379 |
N/A |
Weight per package |
0.63 (lbs/ft) |
0 |
Description |
SGF114 1-1/4" Steel Flexible Conduit 50'
Flexible Conduit, 1-1/4 In Trade Size, 1.55 to 1.63 In Conduit Outer Diameter, 1.25 to 1.3 In Conduit Inner Diameter, 50 FT Length, Steel, Hot Dip Galvanized, Gray, 8 In Bend Radius, 65 LB/100 FT
|
RW114CL 1-1/4" Steel Flexible Conduit 50'
|
|
Minimum Order QTY |
50 |
10 Units |
Unit/Foot |
$2.71 (Foot) |
$2.71 (Each) |
Carton/Reel |
$135.69 (50 Feet) |
$2.71 (1 Each) |
Standard Packaging/Reel |
$135.69 (50 Feet) |
$2.71 (1 Each) |
|
|
Color |
Gray |
- |
Finish |
Hot Dip Galvanized |
- |
|
|
Description |
1-1/4" STEEL FLEXIBLE CONDUIT 50' |
1-1/4" STEEL FLEXIBLE CONDUIT 50' |
extra long description |
SWC 55091701 Galflex® Type RWS Red |
- |
Long Description |
Flexible Conduit, 1-1/4 in Trade Size, 1.55 to 1.63 in Conduit Outer Diameter, 1.25 to 1.3 in Conduit Inner Diameter, 50 ft Length, Steel, Hot Dip Galvanized, Gray, 8 in Bend Radius, 65 lb/100 ft |
- |
Product Type |
Flexible Conduit |
- |
Short Description |
Flexible Conduit, 1-1/4 in x 50 ft, Steel, Gray |
- |
Special Features |
Corrosion Resistant;Rust Resistant |
- |
|
Bend Radius |
8 in |
- |
Conduit Inner Diameter |
1.25 to 1.3 in |
- |
Conduit Outer Diameter |
1.55 to 1.63 in |
- |
outside diameter |
1590 |
- |
package quantity |
50 CT |
- |
Standards Met |
UL 1;CSA 22.2;CSA c22.1;RoHS Compliant;ANSI/NFPA-70;NEC 348;WW-C-566C;REACh Compliant |
- |
|
|
Brand |
Southwire |
- |
Manufacturers Part Number |
55091701 |
- |
|
Category Description |
STEEL GREENFIELD |
STEEL GREENFIELD |
Type |
FMC-RWS |
- |
|
|
|
|
Application |
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location |