Item Comparison: SGF1, RW1CL

Item

SGF1 - 1" Steel Flexible Conduit 50' - Flexible Conduit

SGF1
1" Steel Flexible Conduit 50'

$2.1452 Foot

$107.26 (50 Feet)

QTY:
Feet
Add
RW1CL - 1" Steel Flexible Conduit 50' - Flexible Conduit

RW1CL
1" Steel Flexible Conduit 50'

$2.1452 Foot

$2.15 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 5,551 5,551
Vendor Flexible Conduit Flexible Conduit
Catalog Number SGF1 RW1CL
Manufacturer Number 55091601 N/A
Category Enhanced Commodity Codes - Conduit & Raceways Enhanced Commodity Codes - Conduit & Raceways
Classification Steel Greenfield Steel Greenfield
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886042416 N/A
Weight per package 0.057 (lbs/ft) 0
Description SGF1 1" Steel Flexible Conduit 50'
Flexible Conduit, 1 In Trade Size, 1.3 to 1.38 In Conduit Outer Diameter, 1 to 1.04 In Conduit Inner Diameter, 50 FT Length, Steel, Hot Dip Galvanized, Gray, 6 In Bend Radius, 57 LB/100 FT
RW1CL 1" Steel Flexible Conduit 50'
Minimum Order QTY 50 10 Units
Unit/Foot $2.15 (Foot) $2.15 (Foot)
Carton/Reel $107.26 (50 Feet) $2.15 (1 Feet)
Standard Packaging/Reel $107.26 (50 Feet) $2.15 (1 Feet)
Material Steel -
Color Gray -
Finish Hot Dip Galvanized -
Length 50 ft -
Description 1" STEEL FLEXIBLE CONDUIT 50' 1" STEEL FLEXIBLE CONDUIT 50'
extra long description SWC 55091601 Galflex® Type RWS Red -
Long Description Flexible Conduit, 1 in Trade Size, 1.3 to 1.38 in Conduit Outer Diameter, 1 to 1.04 in Conduit Inner Diameter, 50 ft Length, Steel, Hot Dip Galvanized, Gray, 6 in Bend Radius, 57 lb/100 ft -
Product Type Flexible Conduit -
Short Description Flexible Conduit, 1 in x 50 ft, Steel, Gray -
Special Features Corrosion Resistant;Rust Resistant -
Bend Radius 6 in -
Conduit Inner Diameter 1 to 1.04 in -
Conduit Outer Diameter 1.3 to 1.38 in -
outside diameter 1340 -
package quantity 50 CT -
Standards Met UL 1;CSA 22.2;CSA c22.1;RoHS Compliant;ANSI/NFPA-70;NEC 348;WW-C-566C;REACh Compliant -
Made in USA yes -
Brand Southwire Flexible Conduit
Manufacturers Part Number 55091601 -
Category Description STEEL GREENFIELD STEEL GREENFIELD
Type FMC-RWS -
Trade Size 1 in -
Status - Inactive
Weight 57 lb/100 ft -
Application Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat