Item Comparison: SFBCVR225AB0T, SFBCVR225AT0P

Item

SFBCVR225AB0T - 225A Max SFB CVR For 400A PNL Bot - Eaton

SFBCVR225AB0T
225A Max SFB CVR For 400A PNL Bot

$77.48 Each

$387.40 (5 Each)

QTY:
Each
Add
SFBCVR225AT0P - 225A Max Sub-Feed-BKR Cover For 400A Panel Top - Eaton

SFBCVR225AT0P
225A Max Sub-Feed-BKR Cover For 400A Panel Top

$77.48 Each

$387.40 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 47 36
Vendor Eaton Eaton
Catalog Number SFBCVR225AB0T SFBCVR225AT0P
Manufacturer Number SFBCVR225ABOT SFBCVR225ATOP
Category Enhanced Commodity Codes - Distribution Equipment Enhanced Commodity Codes - Distribution Equipment
Classification Disconnect Accessories Disconnect Accessories
UNSPSC 39121103 - Panelboards 39121103 - Panelboards
UPC/EAN/GTIN 00786689397272 00786689397265
Weight per package 9 (lbs/each) 9 (lbs/each)
Description SFBCVR225AB0T 225A Max SFB CVR For 400A PNL Bot
Eaton Pow-R-Xpress 225A Max SFB CVR For 400A PNL Bot
SFBCVR225AT0P 225A Max Sub-Feed-BKR Cover For 400A Panel Top
Eaton Pow-R-Xpress 225A Max SFB CVR For 400A PNL Top
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $77.48 (Each) $77.48 (Each)
Carton/Reel $77.48 (1 Each) $77.48 (1 Each)
Standard Packaging/Reel $387.40 (5 Each) $387.40 (5 Each)
Description 225A MAX SFB CVR FOR 400A PNL BOT 225A MAX SUB-FEED-BKR COVER FOR 400A PANEL TOP
extra long description ETN SFBCVR225ABOT Eaton PRX 225A MA ETN SFBCVR225ATOP Eaton PRX 225A MA
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Eaton Pow-R-Xpress 225A MAX SFB CVR FOR 400A PNL BOT Eaton Pow-R-Xpress 225A MAX SFB CVR FOR 400A PNL TOP
Product Type Eaton PRX 225A Max SFB CVR 400A PNL Bot Eaton PRX 225A Max SFB CVR 400A PNL Top
dimensions 14.0000 IN X 11.0000 IN X 0.1000 IN 14.0000 IN X 11.0000 IN X 0.1000 IN
media Yes Yes
Brand Eaton Eaton
Manufacturers Part Number SFBCVR225ABOT SFBCVR225ATOP
Category Description Disconnect Accessories Disconnect Accessories
Type Accessory Accessory
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard UL 67,NEMA Compliant UL 67,NEMA Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat