Item Comparison: SER44461000, SER4446PCS

Item

SER44461000 - 4-4-4-6 Ser Alum 1000' - Aluminum

SER44461000
4-4-4-6 Ser Alum 1000'

$1.36948 Foot

$1,369.48 (1000 Feet)

QTY:
Feet
Add
SER4446PCS - Cu 4-4-4-6 Ser Cable-Pieces - Copper

SER4446PCS
Cu 4-4-4-6 Ser Cable-Pieces

$5.8182 Foot

$5.82 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 78,587 10,970
Vendor Aluminum Copper
Catalog Number SER44461000 SER4446PCS
Manufacturer Number 13100301 58560902
Category Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Enhanced Commodity Codes - Wire
Classification Service Entrance - Seu & Ser Service Entrance - Seu & Ser
UNSPSC 26121614 - Building cable 26121517 - Copper wire
UPC/EAN/GTIN 00032886584626 00032886999710
Weight per package 0.24 (lbs/ft) 0.587 (lbs/ft)
Description SER44461000 4-4-4-6 Ser Alum 1000'
Service Entrance Cable, Stranded, 7 Strands, #4 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 55 A (60°C);65 A (75°C);75 A (90°C), Gray, 3 Conductors, 1000 FT Overall Length, 823 Mil Outside Diameter, +90 °C Operating Temperature, 252 LB/MFT
SER4446PCS Cu 4-4-4-6 Ser Cable-Pieces
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4-4-4-6 Awg Conductor Size, 7/0.754 Core Strands, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.754 In Outside Diameter, Strand So
Minimum Order QTY 1,000 10 Units
Unit/Foot $1.37 (Foot) $5.82 (Foot)
Carton/Reel $1,369.48 (1000 Feet) $5.82 (1 Feet)
Standard Packaging/Reel $1,369.48 (1000 Feet) $5.82 (1 Feet)
Conductor Size #4 AWG 4-4-4-6 AWG
Current Rating 55 A (60°C);65 A (75°C);75 A (90°C) 75 A
Number of Conductors 3 4
Stranding 7 STRANDS -
Voltage Rating 600 V 600 V
Color Gray -
Conductor Material Aluminum Aluminum
Insulation Material Polyethylene (XLPE) -
Jacket Material PVC Polyvinyl Chloride (PVC)
Length 1000 ft -
Outer Diameter 823 MIL -
Overall Length 1000 ft 1000 ft
Additional Information Sunlight Resistant Sunlight Resistant;Weather Resistant
Commodity Description ALUMINUM SE CABLE-SER / NS-1 / NS-2 -
Description 4-4-4-6 SER ALUM 1000' CU 4-4-4-6 SER CABLE-PIECES
extra long description SER TYPE; 1000 FT; 823 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 55 AMPERE (60 DEG C), 65 AMPERE (75 DEG C), 75 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; WITH GROUND WIRE; (3) 4 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; REEL PACKAGE TYPE; 7 STRANDS STRANDING; 6 AWG GROUND CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544; SE MODEL SWC 58560902 Armorlite Type MC PVC
Features Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal. Southwire Type SE cable is constructed with sunlight resistant Type XHHW-2 conductors or Type THWN conductors. aluminum conductors are AlumaFlex(TM) AA-8000 series aluminum alloy, compact stranded. Southwire Type SE, Style R Cable assembly plus reinforcement tape are jacketed with gray sunlight resistant polyvinyl chloride (PVC). Southwire Type SE, Style U Cable assembly plus an overall concentrically applied neutral and reinforcement tape are jacketed with gray sunlight resistant polyvinyl chloride (PVC).
Long Description Service Entrance Cable, Stranded, 7 Strands, #4 AWG Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (XLPE) Insulation Material, 600 V, 55 A (60°C);65 A (75°C);75 A (90°C), Gray, 3 Conductors, 1000 ft Overall Length, 823 mil Outside Diameter, +90 °C Operating Temperature, 252 lb/mft Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4-4-4-6 AWG Conductor Size, 7/0.754 Core Strands, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.754 in Outside Diameter, Strand So
Product Type Service Entrance Cable Aluminum Building Wire
Short Description Service Entrance Cable, 7 Strands, 4 AWG Service Entrance Cable, 7/7 Strands, 4-4-4-6 AWG, Aluminum Alloy Conductor
Ground Conductor Size 6 AWG -
Ground Type WITH GROUND WIRE -
Maximum Operating Temperature +90 °C +90 °C
media - Yes
Number of Strands 7 -
outside diameter 823 mil 823 mil
Solid/Strand Stranded -
Standards Met UL 44;UL 83;UL 854;RoHS Compliant;NEC/NFPA 70;Federal Specification A-A-59544 UL 44;UL 83;UL 854;Federal Specification A-A-59544;NEC
Made in USA yes yes
Brand Southwire SOUTHWIRE COMPANY
Manufacturers Part Number 13100301 SER4446PCS
Model SE -
Category Description SERVICE ENTRANCE - SEU & SER SERVICE ENTRANCE - SEU & SER
Type SER -
minimum qty 1000 -
Package Type Reel Carton
Weight 252 lb/mft 252/1000 lb/ft
Application Distribution Panelboard;Wet or Dry Locations Wet/Dry Locations
Approval UL 44/83/854 -
Temperature Rating 90 DEG C -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat