Nacogdoches |
1,000 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
SER401000 |
SER40500 |
Manufacturer Number |
13107806 |
13107801 |
Category |
Service Entrance Cable -
Aluminum-Ser /NS-1/NS-2
|
Service Entrance Cable -
Aluminum-Ser /NS-1/NS-2
|
Classification |
Service Entrance - Seu & Ser
|
Service Entrance - Seu & Ser
|
UNSPSC |
26121614 - Building cable
|
26121614 - Building cable
|
UPC/EAN/GTIN |
00032886584961 |
00032886584954 |
Weight per package |
0.942 (lbs/ft) |
0.942 (lbs/ft) |
Description |
SER401000 Ser 4/0-4/0-4/0-2/0 Alu 1000'
Ser 4/0-4/0-4/0-2/0 Al
|
SER40500 Ser 4/0-4/0-4/0-2/0 Alu 500'
Service Entrance Cable, Stranded, 19 Strands, 4/0 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 150 A (60°C);180 A (75°C);205 A (90°C), Gray, 3 Conductors, 500 FT Overall Length, 1503 Mil Outside Diameter, +90 °C Operating Temperature, 968 LB/MFT
|
|
Minimum Order QTY |
1,000 |
500 |
Unit/Foot |
$4.64 (Foot) |
$4.64 (Foot) |
Carton/Reel |
$4,644.81 (1000 Feet) |
$2,322.40 (500 Feet) |
Standard Packaging/Reel |
$4,644.81 (1000 Feet) |
$2,322.40 (500 Feet) |
|
Conductor Size |
(3) 4/0 AWG |
4/0 AWG |
Current Rating |
150 AMPERE (60 DEG C), 180 AMPERE (75 DEG C), 205 AMPERE (90 DEG C) |
150 A (60°C);180 A (75°C);205 A (90°C) |
Number of Conductors |
3 |
3 |
Stranding |
19 STRANDS |
19 STRANDS |
Voltage Rating |
600 V |
600 V |
|
Color |
Gray |
Gray |
Conductor Material |
Aluminum |
Aluminum |
Insulation Material |
Polyethylene (XLPE) |
Polyethylene (XLPE) |
Jacket Material |
GRAY PVC |
PVC |
|
Length |
1000 ft |
500 ft |
Outer Diameter |
1503 MIL |
1503 MIL |
Overall Length |
1000 ft |
500 ft |
|
Additional Information |
RoHS Compatible; Applicable Standard NEC/NFPA 70, Federal Specification A-A-59544 |
Sunlight Resistant |
Commodity Description |
ALUMINUM SE CABLE-SER / NS-1 / NS-2 |
ALUMINUM SE CABLE-SER / NS-1 / NS-2 |
Description |
SER 4/0-4/0-4/0-2/0 ALU 1000' |
SER 4/0-4/0-4/0-2/0 ALU 500' |
extra long description |
SER TYPE; 1000 FT; 1000 LENGTH IN FT; 1503 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44, UL 83, UL 854 APPROVAL; 600 V VOLTAGE RATING; 150 AMPERE (60 DEG C), 180 AMPERE (75 DEG C), 205 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; 968 LB/MFT WEIGHT; WITH GROUND WIRE; (3) 4/0 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; REEL PACKAGE TYPE; 19 STRANDS STRANDING; 2/0 AWG GROUND CONDUCTOR SIZE; SOUTHWIRE[R] BRAND |
SER TYPE; 500 FOOT; 1496 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 VOLT VOLTAGE RATING; 150 AMP (60 DEG C), 180 AMP (75 DEG C), 205 AMP (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; 960 POUND PER 1000 FOOT WEIGHT; WITH GROUND WIRE; (3) 4/0 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; 19 STRANDS STRANDING; 2/0 AWG GROUND CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS/REACH COMPLIANT; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544 |
Features |
Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal. |
Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal. |
Long Description |
SER 4/0-4/0-4/0-2/0 AL |
Service Entrance Cable, Stranded, 19 Strands, 4/0 AWG Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (XLPE) Insulation Material, 600 V, 150 A (60°C);180 A (75°C);205 A (90°C), Gray, 3 Conductors, 500 ft Overall Length, 1503 mil Outside Diameter, +90 °C Operating Temperature, 968 lb/mft |
Product Type |
Service Entrance Cable |
Service Entrance Cable |
Short Description |
Service Entrance Cable, 19 Strands, 4/0 AWG, 500' |
Service Entrance Cable, 19 Strands, 4/0 AWG, 500' |
|
Ground Conductor Size |
2/0 AWG |
2/0 AWG |
Ground Type |
WITH GROUND WIRE |
WITH GROUND WIRE |
Maximum Operating Temperature |
+90 °C |
+90 °C |
Number of Strands |
19 |
19 |
outside diameter |
1503 mil |
1503 mil |
Solid/Strand |
Stranded |
Stranded |
Standards Met |
UL 44;UL 83;UL 854;RoHS Compliant;NEC/NFPA 70;Federal Specification A-A-59544 |
UL 44;UL 83;UL 854;RoHS Compliant;NEC/NFPA 70;Federal Specification A-A-59544 |
|
|
Brand |
Aluminum |
Southwire |
Manufacturers Part Number |
13107806 |
13107801 |
Model |
SE |
SE |
|
Category Description |
SERVICE ENTRANCE - SEU & SER |
SERVICE ENTRANCE - SEU & SER |
Type |
SER |
SER |
|
|
Package Type |
Reel |
Reel |
Weight |
968 lb/mft |
968 lb/mft |
|
Application |
Distribution Panelboard;Wet or Dry Locations |
Distribution Panelboard;Wet or Dry Locations |
Approval |
UL 44/83/854 |
UL 44/83/854 |
Temperature Rating |
90 DEG C |
90 DEG C |