Item Comparison: SER241000, SER24PCS

Item

SER241000 - Ser 2-2-2-4 Alu 1000' - Aluminum

SER241000
Ser 2-2-2-4 Alu 1000'

$1.89236 Foot

$1,892.36 (1000 Feet)

QTY:
Feet
Add
SER24PCS - Cu 2-2-2-4 Ser Cable-Pieces - Copper

SER24PCS
Cu 2-2-2-4 Ser Cable-Pieces

$10.19154 Foot

$10.19 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 229,488 2,880
Vendor Aluminum Copper
Catalog Number SER241000 SER24PCS
Manufacturer Number 13102901 SER24PCS
Category Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Enhanced Commodity Codes - Wire
Classification Service Entrance - Seu & Ser Service Entrance - Seu & Ser
UNSPSC 26121614 - Building cable -
UPC/EAN/GTIN 00032886584718 03288600001
Weight per package 3.59 (lbs/ft) 0.89 (lbs/ft)
Description SER241000 Ser 2-2-2-4 Alu 1000'
Ser 2-2-2-4 Al
SER24PCS Cu 2-2-2-4 Ser Cable-Pieces
Minimum Order QTY 1,000 10 Units
Unit/Foot $1.89 (Foot) $10.19 (Foot)
Carton/Reel $1,892.36 (1000 Feet) $10.19 (1 Feet)
Standard Packaging/Reel $1,892.36 (1000 Feet) $10.19 (1 Feet)
Conductor Size (3) 2 AWG 2-2-2-4 AWG
Current Rating 75 AMPERE (60 DEG C), 90 AMPERE (75 DEG C), 100 AMPERE (90 DEG C) 100 A
Number of Conductors - 4
Stranding 7 STRANDS -
Voltage Rating 600 V 600 V
Conductor Material Aluminum -
Jacket Material GRAY PVC Polyvinyl Chloride (PVC)
Length 1000 ft -
Outer Diameter 956 MIL -
Additional Information RoHS Compatible; Applicable Standard NEC/NFPA 70, Federal Specification A-A-59544 Sunlight Resistant;Weather Resistant
Commodity Description ALUMINUM SE CABLE-SER / NS-1 / NS-2 -
Description SER 2-2-2-4 ALU 1000' CU 2-2-2-4 SER CABLE-PIECES
extra long description SER TYPE; 1000 FT; 956 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 75 AMPERE (60 DEG C), 90 AMPERE (75 DEG C), 100 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; WITH GROUND WIRE; (3) 2 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; REEL PACKAGE TYPE; 7 STRANDS STRANDING; 4 AWG GROUND CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544; SE MODEL -
Long Description SER 2-2-2-4 AL -
Product Type Service Entrance Cable Service Entrance Cable
Short Description - Service Entrance Cable, 100A, 600V, 3 Conductor, 2-2-2-4 AWG PVC
Ground Conductor Size 4 AWG -
Ground Type WITH GROUND WIRE -
Brand Southwire SOUTHWIRE COMPANY
Manufacturers Part Number 13102901 SER24PCS
Model SE -
Category Description SERVICE ENTRANCE - SEU & SER SERVICE ENTRANCE - SEU & SER
Type SER -
Package Type Reel Carton
Approval UL 44/83/854 -
Temperature Rating 90 DEG C -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat