Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
SER20WG1000 |
SER201000 |
Manufacturer Number |
N/A |
13105206 |
Category |
Enhanced Commodity Codes -
Wire
|
Service Entrance Cable -
Aluminum-Ser /NS-1/NS-2
|
Classification |
Service Entrance - Seu & Ser
|
Service Entrance - Seu & Ser
|
UNSPSC |
-
|
26121614 - Building cable
|
UPC/EAN/GTIN |
80394000248 |
00032886584862 |
Weight per package |
0.633 (lbs/ft) |
0.633 (lbs/ft) |
Description |
SER20WG1000 Ser 2/0-2/0-2/0-1 Alu 1000'
|
SER201000 Ser 2/0-2/0-2/0-1 Alu 1000'
Service Entrance Cable, Stranded, 12 Strands, 2/0 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 115 A (60°C);135 A (75°C);150 A (90°C), Gray, 3 Conductors, 1000 FT Overall Length, 1264 Mil Outside Diameter, +90 °C Operating Temperature, 653 LB/MFT
|
|
Minimum Order QTY |
1,000 |
1,000 |
Unit/Foot |
$3.37 (Foot) |
$3.37 (Foot) |
Carton/Reel |
$3,368.51 (1000 Feet) |
$3,368.51 (1000 Feet) |
Standard Packaging/Reel |
$3,368.51 (1000 Feet) |
$3,368.51 (1000 Feet) |
|
Conductor Size |
- |
2/0 AWG |
Current Rating |
- |
115 A (60°C);135 A (75°C);150 A (90°C) |
Number of Conductors |
- |
3 |
Stranding |
- |
12 STRANDS |
Voltage Rating |
- |
600 V |
|
Color |
- |
Gray |
Conductor Material |
- |
Aluminum |
Insulation Material |
- |
Polyethylene (XLPE) |
Jacket Material |
- |
PVC |
|
Length |
- |
1000 ft |
Outer Diameter |
- |
1264 MIL |
Overall Length |
- |
1000 ft |
|
Additional Information |
- |
Sunlight Resistant |
Commodity Description |
- |
ALUMINUM SE CABLE-SER / NS-1 / NS-2 |
Description |
SER 2/0-2/0-2/0-1 ALU 1000' |
SER 2/0-2/0-2/0-1 ALU 1000' |
extra long description |
- |
SER TYPE; 1000 FT; 1264 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 115 AMPERE (60 DEG C), 135 AMPERE (75 DEG C), 150 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; WITH GROUND WIRE; (3) 2/0 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; REEL PACKAGE TYPE; 12 STRANDS STRANDING; 1 AWG GROUND CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544; SE MODEL |
Features |
- |
Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal. |
Long Description |
- |
Service Entrance Cable, Stranded, 12 Strands, 2/0 AWG Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (XLPE) Insulation Material, 600 V, 115 A (60°C);135 A (75°C);150 A (90°C), Gray, 3 Conductors, 1000 ft Overall Length, 1264 mil Outside Diameter, +90 °C Operating Temperature, 653 lb/mft |
Product Type |
- |
Service Entrance Cable |
Short Description |
- |
Service Entrance Cable, 12 Strands, 2/0 AWG, 500' |
|
Ground Conductor Size |
- |
1 AWG |
Ground Type |
- |
WITH GROUND WIRE |
Maximum Operating Temperature |
- |
+90 °C |
Number of Strands |
- |
12 |
outside diameter |
- |
1264 mil |
Solid/Strand |
- |
Stranded |
Standards Met |
- |
UL 44;UL 83;UL 854;RoHS Compliant;NEC/NFPA 70;Federal Specification A-A-59544 |
|
|
Brand |
Aluminum |
Southwire |
Manufacturers Part Number |
- |
13105206 |
Model |
- |
SE |
|
Category Description |
SERVICE ENTRANCE - SEU & SER |
SERVICE ENTRANCE - SEU & SER |
Type |
- |
SER |
|
minimum qty |
1000 |
1000 |
Status |
- |
Inactive |
|
Package Type |
- |
Reel |
Weight |
- |
653 lb/mft |
|
Application |
- |
Distribution Panelboard;Wet or Dry Locations |
Approval |
- |
UL 44/83/854 |
Temperature Rating |
- |
90 DEG C |