Item Comparison: SE00W84BK1000, 55809306

Item

SE00W84BK1000 - 8/4 Seoow 600V Black Cord 1000' Reel - Cables & Cords

SE00W84BK1000
8/4 Seoow 600V Black Cord 1000' Reel

$4.76889 Foot

$4,768.89 (1000 Feet)

QTY:
Feet
Add
55809306 - 8/4 Neop Cord .780 Dia - Copper

55809306
8/4 Neop Cord .780 Dia

$3.73672 Foot

$3.74 (1 Feet)

QTY:
Feet
Add
Nacogdoches 1,000 0
All Stores 14,425 0
Vendor Cables & Cords Copper
Catalog Number SE00W84BK1000 55809306
Manufacturer Number 224200608 55809306
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Portable Cords, Voice, Data, Video Wire & Cable Sow Sowa Soow 600V Cord & Cable
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886039737 00032886081255
Weight per package 0.43 (lbs/ft) 1 (lbs/ft)
Description SE00W84BK1000 8/4 Seoow 600V Black Cord 1000' Reel
Portable Cord, Stranded, 96/28 MM Core Strands, #8 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 35 A, Black, Green, Red, White, 4 Conductors, 1000 FT Overall Length, 0.783 In Outside Diameter, 0.05 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.43 LB/FT
55809306 8/4 Neop Cord .780 Dia
8 STR Cu 4/C Black/White/Red/Green Soow Black 90C 600V Paper Non-Ul/Non-Csa 250 FT8 STR Cu 4/C Black/White/Red/Green Soow Black 90C 600V Paper Non-Ul/Non-Csa 250 FT
Minimum Order QTY 10 Units 1 Unit
Unit/Foot $4.77 (Foot) $3.74 (Foot)
Carton/Reel $4.77 (1 Feet) $3.74 (1 Feet)
Standard Packaging/Reel $4,768.89 (1000 Feet) $3.74 (1 Feet)
Conductor Size #8 AWG -
Current Rating 35 A -
Color Black;Green;Red;White -
Conductor Material Copper -
Insulation Material Thermoplastic Elastomer (TPE) -
Jacket Material Thermoplastic Elastomer (TPE) -
Overall Length 1000 ft -
Additional Information Chemical Resistant;Oil Resistant;Water Resistant -
Description 8/4 SEOOW 600V BLACK CORD 1000' REEL 8/4 NEOP CORD .780 DIA
extra long description SWC 55045002 8-96 CU 4/C BLACK/WHIT SWC 55809306 8 STR CU 4/C BLACK/WH
Features Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. -
Long Description Portable Cord, Stranded, 96/28 mm Core Strands, #8 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 35 A, Black, Green, Red, White, 4 Conductors, 1000 ft Overall Length, 0.783 in Outside Diameter, 0.05 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.43 lb/ft 8 STR CU 4/C BLACK/WHITE/RED/GREEN SOOW BLACK 90C 600V PAPER NON-UL/NON-CSA 250 FT8 STR CU 4/C BLACK/WHITE/RED/GREEN SOOW BLACK 90C 600V PAPER NON-UL/NON-CSA 250 FT
Product Type Portable Cord 8 STR Cu 4/C Black/White/Red/Green Soow Black 90C 600V Pape
Short Description 500 ft Portable Cord, Stranded, 8/4 AWG SEOOW, 0.783 in -
Core Strands 96/28 mm -
for use with Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting -
Insulation Thickness 0.05 in -
Maximum Operating Temperature +105 °C -
media Yes Yes
Minimum Operating Temperature -50 °C -
outside diameter 0.783 in -
Solid/Strand Stranded -
Standards Met RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA -
Made in USA yes -
Brand Cables & Cords Copper
Manufacturers Part Number 55045002 55809306
Category Description Portable Cords, Voice, Data, Video Wire & Cable -
minimum qty 1000 -
Package Type Reel -
Weight 0.43 lb/ft -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat