Item Comparison: SE00W83BK250, SE00W83BK500

Item

SE00W83BK250 - 8/3 Seoow 600V Black Cord 250' Reel - Cables & Cords

SE00W83BK250
8/3 Seoow 600V Black Cord 250' Reel

$4.06654 Foot

$1,016.64 (250 Feet)

QTY:
Feet
Add
SE00W83BK500 - 8/3 Seoow 600V Black Cord 500' Reel - Cables & Cords

SE00W83BK500
8/3 Seoow 600V Black Cord 500' Reel

$4.06654 Foot

$2,033.27 (500 Feet)

QTY:
Feet
Add
Nacogdoches 750 0
All Stores 26,973 10,550
Vendor Cables & Cords Cables & Cords
Catalog Number SE00W83BK250 SE00W83BK500
Manufacturer Number 55044903 223200508
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Portable Cords, Voice, Data, Video Wire & Cable Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886039621 00032886041709
Weight per package 0.33 (lbs/ft) 0.33 (lbs/ft)
Description SE00W83BK250 8/3 Seoow 600V Black Cord 250' Reel
Portable Cord, Stranded, 96/28 MM Core Strands, #8 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 40 A, Black, Green, White, 3 Conductors, 250 FT Overall Length, 0.7 In Outside Diameter, 0.046 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.33 LB/FT
SE00W83BK500 8/3 Seoow 600V Black Cord 500' Reel
Portable Cord, Stranded, 96/28 MM Core Strands, #8 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 40 A, Black, Green, White, 3 Conductors, 500 FT Overall Length, 0.701 In Outside Diameter, 0.05 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.32 LB/FT
Minimum Order QTY 250 500
Unit/Foot $4.07 (Foot) $4.07 (Foot)
Carton/Reel $1,016.64 (250 Feet) $2,033.27 (500 Feet)
Standard Packaging/Reel $1,016.64 (250 Feet) $2,033.27 (500 Feet)
Conductor Size #8 AWG #8 AWG
Current Rating 40 A 40 A
Color Black;Green;White Black;Green;White
Conductor Material Copper Copper
Insulation Material Thermoplastic Elastomer (TPE) Thermoplastic Elastomer (TPE)
Jacket Material Thermoplastic Elastomer (TPE) Thermoplastic Elastomer (TPE)
Overall Length 250 ft 500 ft
Additional Information Chemical Resistant;Oil Resistant;Water Resistant Chemical Resistant;Oil Resistant;Water Resistant
Description 8/3 SEOOW 600V BLACK CORD 250' REEL 8/3 SEOOW 600V BLACK CORD 500' REEL
extra long description SWC 55044903 8-96 CU 3/C BLACK/WHIT SWC 55044901 8-96 CU 3/C BLACK/WHIT
Features Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties.
Long Description Portable Cord, Stranded, 96/28 mm Core Strands, #8 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 40 A, Black, Green, White, 3 Conductors, 250 ft Overall Length, 0.7 in Outside Diameter, 0.046 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.33 lb/ft Portable Cord, Stranded, 96/28 mm Core Strands, #8 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 40 A, Black, Green, White, 3 Conductors, 500 ft Overall Length, 0.701 in Outside Diameter, 0.05 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.32 lb/ft
Product Type Portable Cord Portable Cord
Short Description 250 ft Portable Cord, Stranded, 8/3 AWG SEOOW, 0.7 in 500 ft Portable Cord, Stranded, 8/3 AWG SEOOW, 0.701 in
Core Strands 96/28 mm 96/28 mm
for use with Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting
Insulation Thickness 0.046 in 0.05 in
Maximum Operating Temperature +105 °C +105 °C
media Yes Yes
Minimum Operating Temperature -50 °C -50 °C
outside diameter 0.7 in 0.701 in
Solid/Strand Stranded Stranded
Standards Met RoHS Compliant;NEC 400;NEC 501.140;Federal Specification JC-580;UL Listed;CSA Certified;MSHA RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA
Made in USA yes yes
Brand Cables & Cords Cables & Cords
Manufacturers Part Number 223200408 55044901
Category Description Portable Cords, Voice, Data, Video Wire & Cable Portable Cords, Voice, Data, Video Wire & Cable
Package Type Reel Reel
Weight 0.33 lb/ft 0.32 lb/ft
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat