Item Comparison: SE00W164BK250, SE00W164BK1000

Item

SE00W164BK250 - 16/4 Seoow 600V Black Cord 250' Reel - Cables & Cords

SE00W164BK250
16/4 Seoow 600V Black Cord 250' Reel

$1.32609 Foot

$331.52 (250 Feet)

QTY:
Feet
Add
SE00W164BK1000 - 16/4 Seoow 600V Black Cord 1000' Reel - Cables & Cords

SE00W164BK1000
16/4 Seoow 600V Black Cord 1000' Reel

$1.22352 Foot

$1,223.52 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 250 0
All Stores 23,763 24,600
Vendor Cables & Cords Cables & Cords
Catalog Number SE00W164BK250 SE00W164BK1000
Manufacturer Number 55046403 224260608
Category Enhanced Commodity Codes - Wire Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow
Classification Portable Cords, Voice, Data, Video Wire & Cable Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886039669 00032886045936
Weight per package 0.091 (lbs/ft) 0.091 (lbs/ft)
Description SE00W164BK250 16/4 Seoow 600V Black Cord 250' Reel
Portable Cord, Stranded, 26/30 MM Core Strands, #16 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 10 A, Black, Green, Red, White, 4 Conductors, 250 FT Overall Length, 0.42 In Outside Diameter, 0.03 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.1 LB/FT
SE00W164BK1000 16/4 Seoow 600V Black Cord 1000' Reel
Portable Cord, Stranded, 26/30 MM Core Strands, #16 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 10 A, Black, Green, Red, White, 4 Conductors, 1000 FT Overall Length, 0.42 In Outside Diameter, 0.03 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.1 LB/FT
Minimum Order QTY 250 1,000
Unit/Foot $1.33 (Foot) $1.22 (Foot)
Carton/Reel $331.52 (250 Feet) $1,223.52 (1000 Feet)
Standard Packaging/Reel $331.52 (250 Feet) $1,223.52 (1000 Feet)
Conductor Size #16 AWG #16 AWG
Current Rating 10 A 10 A
Color Black;Green;Red;White Black;Green;Red;White
Conductor Material Copper Copper
Insulation Material Thermoplastic Elastomer (TPE) Thermoplastic Elastomer (TPE)
Jacket Material Thermoplastic Elastomer (TPE) Thermoplastic Elastomer (TPE)
Overall Length 250 ft 1000 ft
Additional Information Chemical Resistant;Oil Resistant;Water Resistant Chemical Resistant;Oil Resistant;Water Resistant
Description 16/4 SEOOW 600V BLACK CORD 250' REEL 16/4 SEOOW 600V BLACK CORD 1000' REEL
extra long description SWC 55046403 16-26 CU 4/C BLACK/WHI SWC 55046402 16-26 CU 4/C BLACK/WHI
Features Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties.
Long Description Portable Cord, Stranded, 26/30 mm Core Strands, #16 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 10 A, Black, Green, Red, White, 4 Conductors, 250 ft Overall Length, 0.42 in Outside Diameter, 0.03 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.1 lb/ft Portable Cord, Stranded, 26/30 mm Core Strands, #16 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 10 A, Black, Green, Red, White, 4 Conductors, 1000 ft Overall Length, 0.42 in Outside Diameter, 0.03 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.1 lb/ft
Product Type Portable Cord Portable Cord
Short Description 250 ft Portable Cord, Stranded, 16/4 AWG SEOOW, 0.42 in 250 ft Portable Cord, Stranded, 16/4 AWG SEOOW, 0.42 in
Core Strands 26/30 mm 26/30 mm
for use with Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting
Insulation Thickness 0.03 in 0.03 in
Maximum Operating Temperature +105 °C +105 °C
media Yes Yes
Minimum Operating Temperature -50 °C -50 °C
outside diameter 0.42 in 0.42 in
Solid/Strand Stranded Stranded
Standards Met RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA
Made in USA yes yes
Brand Cables & Cords Cables & Cords
Manufacturers Part Number 224260408 55046402
Category Description Portable Cords, Voice, Data, Video Wire & Cable Portable Cords, Voice, Data, Video Wire & Cable
Package Type Reel Reel
Weight 0.1 lb/ft 0.1 lb/ft
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat