Item Comparison: SE00W124BK250, 55809505

Item

SE00W124BK250 - 12/4 Seoow 600V Black Cord 250' Reel - Cables & Cords

SE00W124BK250
12/4 Seoow 600V Black Cord 250' Reel

$2.55818 Foot

$639.54 (250 Feet)

QTY:
Feet
Add
55809505 - 12/4 Soow 600V Black Cord 500' Reel - Copper

55809505
12/4 Soow 600V Black Cord 500' Reel

$2.57748 Foot

$2.58 (1 Feet)

QTY:
Feet
Add
Nacogdoches 750 0
All Stores 51,005 0
Vendor Cables & Cords Copper
Catalog Number SE00W124BK250 55809505
Manufacturer Number 55039707 55809505
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Portable Cords, Voice, Data, Video Wire & Cable Sow Sowa Soow 600V Cord & Cable
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886048845 00032886091865
Weight per package 0.227 (lbs/ft) 1 (lbs/ft)
Description SE00W124BK250 12/4 Seoow 600V Black Cord 250' Reel
Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 20 A, Black, Green, Red and White, 4 Conductors, 250 FT Overall Length, 0.65 In Outside Diameter, 0.045 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.25 LB/FT
55809505 12/4 Soow 600V Black Cord 500' Reel
12-65 Cu 4/C Black/White/Red/Green Soow Black 90C 600V Paper 500 FT
Minimum Order QTY 250 1 Unit
Unit/Foot $2.56 (Foot) $2.58 (Foot)
Carton/Reel $639.54 (250 Feet) $2.58 (1 Feet)
Standard Packaging/Reel $639.54 (250 Feet) $2.58 (1 Feet)
Conductor Size #12 AWG -
Current Rating 20 A -
Color Black;Green;Red;White -
Conductor Material Copper -
Insulation Material Thermoplastic Elastomer (TPE) -
Jacket Material Thermoplastic Elastomer (TPE) -
Overall Length 250 ft -
Additional Information Chemical Resistant;Oil Resistant;Water Resistant -
Description 12/4 SEOOW 600V BLACK CORD 250' REEL 12/4 SOOW 600V BLACK CORD 500' REEL
extra long description SWC 55039707 12-65 CU 4/C BLACK/WHI SWC 55809505 12-65 CU 4/C BLACK/WH
Features Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. -
Long Description Portable Cord, Stranded, 65/30 mm Core Strands, #12 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 20 A, Black, Green, Red and White, 4 Conductors, 250 ft Overall Length, 0.65 in Outside Diameter, 0.045 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.25 lb/ft 12-65 CU 4/C BLACK/WHITE/RED/GREEN SOOW BLACK 90C 600V PAPER 500 FT
Product Type Portable Cord 12-65 Cu 4/C Black/White/Red/Green Soow Black 90C 600V Pape
Short Description 250 ft Portable Cord, Stranded, 12/4 AWG SEOOW, 0.65 in -
Core Strands 65/30 mm -
for use with Industrial Control and Robotic System;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting -
Insulation Thickness 0.045 in -
Maximum Operating Temperature +105 °C -
media Yes Yes
Minimum Operating Temperature -50 °C -
outside diameter 0.65 in -
Solid/Strand Stranded -
Standards Met RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA -
Made in USA yes -
Brand Cables & Cords Copper
Manufacturers Part Number 224280408 55809505
Category Description Portable Cords, Voice, Data, Video Wire & Cable -
Package Type Reel -
Weight 0.25 lb/ft -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat