Nacogdoches |
0 |
500 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
SE00W123BK1000 |
SE00W123BK500 |
Manufacturer Number |
55039502 |
55039501 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
Portable Cords, Voice, Data, Video Wire & Cable
|
Portable Cords, Voice, Data, Video Wire & Cable
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886038877 |
00032886039614 |
Weight per package |
0.185 (lbs/ft) |
0.185 (lbs/ft) |
Description |
SE00W123BK1000 12/3 Seoow 600V Black Cord 1000' Box
Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 25 A, Black, Green and White, 3 Conductors, 1000 FT Overall Length, 0.595 In Outside Diameter, 0.045 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.202 LB/FT
|
SE00W123BK500 12/3 Seoow 600V Black Cord 500' Reel
Portable Cord, Black, 12 Awg Conductor Size, Made In Usa, 3 - Conductors, 500 FT Overall Length, Reel Package Type
|
|
Minimum Order QTY |
1,000 |
500 |
Unit/Foot |
$2.19 (Foot) |
$2.19 (Foot) |
Carton/Reel |
$2,186.03 (1000 Feet) |
$1,093.01 (500 Feet) |
Standard Packaging/Reel |
$2,186.03 (1000 Feet) |
$1,093.01 (500 Feet) |
|
Conductor Size |
#12 AWG |
12 AWG |
Current Rating |
25 A |
- |
Number of Conductors |
- |
3 |
|
Color |
Black;Green;White |
Black |
Conductor Material |
Copper |
- |
Insulation Material |
Thermoplastic Elastomer (TPE) |
- |
Jacket Material |
Thermoplastic Elastomer (TPE) |
- |
|
Overall Length |
1000 ft |
500 ft |
|
Additional Information |
Chemical Resistant;Oil Resistant;Water Resistant |
- |
Description |
12/3 SEOOW 600V BLACK CORD 1000' BOX |
12/3 SEOOW 600V BLACK CORD 500' REEL |
extra long description |
SWC 55039502 12-65 CU 3/C BLACK/WHI |
SWC 55039501 12-65 CU 3/C BLACK/WHI |
Features |
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. |
- |
Long Description |
Portable Cord, Stranded, 65/30 mm Core Strands, #12 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 25 A, Black, Green and White, 3 Conductors, 1000 ft Overall Length, 0.595 in Outside Diameter, 0.045 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.202 lb/ft |
Portable Cord, Black, 12 AWG Conductor Size, Made in USA, 3 - Conductors, 500 ft Overall Length, Reel Package Type |
Product Type |
Portable Cord |
Portable Cord |
Short Description |
Portable Cord, Stranded, 12/3 AWG SEOOW, 0.595 in, Cut to Length |
Portable Cord, 12 AWG, Black, 3 Conductor |
|
Core Strands |
65/30 mm |
- |
for use with |
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting |
- |
Insulation Thickness |
0.045 in |
- |
Maximum Operating Temperature |
+105 °C |
- |
media |
Yes |
Yes |
Minimum Operating Temperature |
-50 °C |
- |
outside diameter |
0.595 in |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA |
- |
|
|
Brand |
Cables & Cords |
Cables & Cords |
Manufacturers Part Number |
223280608 |
SE00W123BK500 |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
Portable Cords, Voice, Data, Video Wire & Cable |
|
|
Package Type |
Reel |
Reel |
Weight |
0.202 lb/ft |