Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
SCL153PHWH |
S600PWH |
Manufacturer Number |
SCL-153PH-WH |
S-600P-WH |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784276008860 |
00027557670166 |
Weight per package |
0.35 (lbs/each) |
0.35 (lbs/each) |
Description |
SCL153PHWH Skylark 150W Led 3WAY White
Skylark Led+ Dimmer For Led, Halogen, and Incandescent Dimmable Bulbs, Clamshell Packaging In White
|
S600PWH Skylark 600W SP Pset White
Bryant 9DS3100PSW|Bryant RS600PW|Eatonwd 6430W|Hublwiring RS600PW|Hublwiring S61W|Lithonia Isd 600 I 120 WH|Lutron S600PWH|Lutron S-600P-WH|Morris 82751|Passseymor 90680W|Passseymor DS600-PW|Passseymor SS600W|Phillumin AP600W|Phillumin ZP600W
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.16 (Each) |
$0.00 (Each) |
Carton/Reel |
$32.16 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$32.16 (1 Each) |
$0.00 (24 Each) |
|
actuator |
Rocker/Slide |
Rocker/Slide |
amperage rating |
- |
Tapswitch |
connection |
Wire Leads |
Wire Leads |
insulation |
Plastic |
Plastic |
Lamp Type |
- |
Outdoor Area, Parking, Roadway, Security, Sidewalk |
Material |
Plastic/Metal |
METAL/PLASTIC |
Poles |
1 |
125 |
Voltage Rating |
120 |
120 |
Wattage |
600;600.0000 |
600 |
|
|
Height |
- |
32 to 104 |
Size |
4.69 x 2.94;119 x 75 |
4.69 in (119 mm) x 2.94 in (75 mm) |
|
Description |
SKYLARK 150W LED 3WAY WHITE |
SKYLARK 600W SP PSET WHITE |
extra long description |
LUT SCL-153PH-WH SKYLARK CFL/LED DI |
LUT S-600P-WH SKYLARK INC 600W PRES |
Features |
The Lutron Skylark LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark dimmer switch features a smooth, linear slider knob to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or having to turn the powe |
- |
Long Description |
Skylark LED+ Dimmer for LED, halogen, and incandescent dimmable bulbs, clamshell packaging in white |
Bryant 9DS3100PSW|Bryant RS600PW|EatonWD 6430W|HublWiring RS600PW|HublWiring S61W|Lithonia ISD 600 I 120 WH|Lutron S600PWH|Lutron S-600P-WH|Morris 82751|PassSeymor 90680W|PassSeymor DS600-PW|PassSeymor SS600W|PhilLumin AP600W|PhilLumin ZP600W |
Product Type |
Skylark CFL/Led Dimmer White Clam |
Skylark Inc 600W Preset White |
Special Features |
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
Tapswitch |
|
Connection Type |
Wire Leads |
- |
media |
Yes |
- |
sensing range |
- |
Top Visor |
Switch Type |
Slide |
- |
terminals |
- |
Tapswitch |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
SCL-153PH-WH |
S-600P-WH |
sub brand |
- |
Skylark |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Dimmer with on/off switch, 3-way/single-pole, clamshell packaging |
Dimmer with on/off switch, single-pole |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
Indoor use only |
- |
Frequency Rating |
- |
50-60 |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
32 to 104 |
- |
standard |
UL, CSA, NOM |
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
Call nearest store for Item Price
|