Item Comparison: SCL153PHWH, S600PHWH

Item

SCL153PHWH - Skylark 150W Led 3WAY White - Lutron

SCL153PHWH
Skylark 150W Led 3WAY White

$32.16 Each

$32.16 (1 Each)

QTY:
Each
Add
S600PHWH - Skylark 600W SP Pset White Clam - Lutron

S600PHWH
Skylark 600W SP Pset White Clam

$19.05 Each

$19.05 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 79 397
Vendor Lutron Lutron
Catalog Number SCL153PHWH S600PHWH
Manufacturer Number SCL-153PH-WH S-600PH-WH
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00784276008860 00027557684422
Weight per package 0.35 (lbs/each) 0.3 (lbs/each)
Description SCL153PHWH Skylark 150W Led 3WAY White
Skylark Led+ Dimmer For Led, Halogen, and Incandescent Dimmable Bulbs, Clamshell Packaging In White
S600PHWH Skylark 600W SP Pset White Clam
Dimmer, 600 W, 50/60 HZ, Motion Sensor, Wall Mount, 4.9 In Length, 2.94 In Width, White, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.3 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.16 (Each) $19.05 (Each)
Carton/Reel $32.16 (1 Each) $19.05 (1 Each)
Standard Packaging/Reel $32.16 (1 Each) $19.05 (1 Each)
actuator Rocker/Slide Rocker/Slide
amperage rating - Tapswitch
connection Wire Leads Wire Leads
insulation Plastic Plastic
Lamp Type - Outdoor Area, Parking, Roadway, Security, Sidewalk
Material Plastic/Metal METAL/PLASTIC
Poles 1 125
Voltage Rating 120 120
Wattage 600;600.0000 600
Color White White
Height - 32 to 104
Length - 4.9 in;124 mm
Size 4.69 x 2.94;119 x 75 4.69 in (119 mm) x 2.94 in (75 mm)
Width - 2.94 in;75 mm
Description SKYLARK 150W LED 3WAY WHITE SKYLARK 600W SP PSET WHITE CLAM
extra long description LUT SCL-153PH-WH SKYLARK CFL/LED DI LUT S-600PH-WH SKYLARK 600W PSET WH
Features The Lutron Skylark LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark dimmer switch features a smooth, linear slider knob to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or having to turn the powe -
Long Description Skylark LED+ Dimmer for LED, halogen, and incandescent dimmable bulbs, clamshell packaging in white Dimmer, 600 W, 50/60 Hz, Motion Sensor, Wall Mount, 4.9 in Length, 2.94 in Width, White, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.3 lb/EA
Product Type Skylark CFL/Led Dimmer White Clam Skylark 600W Pset WH Clamshell
Short Description - Dimmer, 600 W, 50/60 Hz
Special Features Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. Tapswitch
Connection Type Wire Leads -
Maximum Operating Temperature - +40 °C
media Yes -
Minimum Operating Temperature - +0 °C
Mounting Type - Wall Mount
package quantity - 1 CA
Power Rating - 600 W
sensing range - Top Visor
Sensor Type - Motion Sensor
Switch Type Slide -
terminals - Tapswitch
Brand Lutron Lutron
Manufacturers Part Number SCL-153PH-WH S-600PH-WH
sub brand - Skylark
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Dimmer with on/off switch, 3-way/single-pole, clamshell packaging Dimmer with on/off switch, single-pole, clamshell packaging
Manufacturer Status - Inactive
Status - Inactive
Weight - 0.3 lb/EA
Application Lighting Control Lighting Control
Enclosure Plastic Plastic
environmental conditions Indoor use only -
Frequency Rating - 50/60 Hz
Mounting WALLBOX WALLBOX
Operating Temperature 32 to 104 -
standard UL, CSA, NOM -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat