Item Comparison: SCL153PHWH, 90680W

Item

SCL153PHWH - Skylark 150W Led 3WAY White - Lutron

SCL153PHWH
Skylark 150W Led 3WAY White

$32.16 Each

$32.16 (1 Each)

QTY:
Each
Add
90680W - Dim/Slide 600W Pre-Set 1-Pole White - Legrand-Pass & Seymour

90680W
Dim/Slide 600W Pre-Set 1-Pole White

$36.92 Each

$36.92 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 60 1
Vendor Lutron Legrand-Pass & Seymour
Catalog Number SCL153PHWH 90680W
Manufacturer Number SCL-153PH-WH 90680-W
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00784276008860 00785007906820
Weight per package 0.35 (lbs/each) 0.29 (lbs/each)
Description SCL153PHWH Skylark 150W Led 3WAY White
Skylark Led+ Dimmer For Led, Halogen, and Incandescent Dimmable Bulbs, Clamshell Packaging In White
90680W Dim/Slide 600W Pre-Set 1-Pole White
Dim/Slide 600W Pre-Set 1-Pole White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.16 (Each) $36.92 (Each)
Carton/Reel $32.16 (1 Each) $36.92 (1 Each)
Standard Packaging/Reel $32.16 (1 Each) $36.92 (1 Each)
insulation Plastic -
Operation Type - SINGLE POLE
Poles 1 -
Voltage Rating 120 120 V
Wattage 600 -
Finish - white
Size 4.69 x 2.94;119 x 75 1.688 INCH W X 1.469 INCH D X 4.25 INCH H
Additional Information - Grade Specification
Commodity Description - LIGHTING DIMMERS
Description SKYLARK 150W LED 3WAY WHITE DIM/SLIDE 600W PRE-SET 1-POLE WHITE
extra long description LUT SCL-153PH-WH SKYLARK CFL/LED DI WALL DIMMER TYPE; 1.688 INCH W X 1.469 INCH D X 4.25 INCH H SIZE; WHITE FINISH; SINGLE POLE OPERATION TYPE; UL (CANADA AND US) APPROVAL; 120 V VOLTAGE RATING; 600 W LOAD RATING; SLIDE SWITCH WITH PRESET ON/OFF SWITCH OPERATOR TYPE; STANDARD DECORATOR WALL PLATE TYPE; INCANDESCENT LOAD TYPE; GRADE SPECIFICATION; 90 MODEL
Features The Lutron Skylark LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark dimmer switch features a smooth, linear slider knob to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or having to turn the powe -
Long Description Skylark LED+ Dimmer for LED, halogen, and incandescent dimmable bulbs, clamshell packaging in white DIM/SLIDE 600W PRE-SET 1-POLE WHITE
Product Type Skylark CFL/Led Dimmer White Clam Slide Dimmer
Special Features Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. -
Connection Type Wire Leads -
Load Rating - 600 W
Load Type - INCANDESCENT
media Yes -
Operator Type - SLIDE SWITCH WITH PRESET ON/OFF SWITCH
Switch Type Slide -
Wall Plate Type - Standard Decorator
Brand Lutron Pass and Seymour
Manufacturers Part Number SCL-153PH-WH 90680-W
Model - 90 mm
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Dimmer with on/off switch, 3-way/single-pole, clamshell packaging WALL DIMMER
Manufacturer Status - Non-Stock
Status - Inactive
Application Lighting Control -
Approval - UL (CANADA AND US)
Enclosure Plastic -
environmental conditions Indoor use only -
Mounting WALLBOX -
standard UL, CSA, NOM -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat