Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Burndy |
Catalog Number |
SC500 |
YS34 |
Manufacturer Number |
SC-500 |
YS34 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00662381037145 |
00781810508503 |
Weight per package |
0.35 (lbs/each) |
0.5 (lbs/each) |
Description |
SC500 500MCM Cu Butt Splice
Standardbarrel TINNEDCOPPERSPLICE500MCM Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
|
YS34 500MCM Comp Cu Butt Splice
500 Kcmil Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 20 or 299 Die Index
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.06 (Each) |
$52.96 (Each) |
Carton/Reel |
$17.06 (1 Each) |
$105.92 (2 Each) |
Standard Packaging/Reel |
$102.37 (6 Each) |
$317.76 (6 Each) |
|
Material |
Copper |
Copper |
Number of Conductors |
2 |
- |
Poles |
1 |
- |
Voltage Rating |
600 V |
35 |
|
Color |
Brown |
- |
Color Code |
- |
BROWN |
Finish |
Tin Plated |
Tin-Plated |
|
Size |
L=2.50 - OD=1.06 - ID=.830 |
- |
|
Description |
500MCM CU BUTT SPLICE |
500MCM COMP CU BUTT SPLICE |
extra long description |
NSI SC-500 CU CMP Splice Short 400 |
BUR YS34 BUTT SPLICE LONG 500 |
Features |
StandardBarrel TinnedCopperSplice500MCM Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
- |
Long Description |
StandardBarrel TinnedCopperSplice500MCM Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
500 kcmil CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, BROWN Color Code, 20 or 299 Die Index |
Product Type |
Cu CMP Splice Short 400 MCM |
Butt Splice Long 500 |
Special Features |
500 MCM (STR) - CU Splice |
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Tapered End: No, Oil Stop: No, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (4), Color Code: Brown, Die Index: 20 Or 229, Conduct |
|
Die Index |
- |
20 |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
BURNDY |
Manufacturers Part Number |
SC-500 |
YS34 |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Short Barrel - CU Splice |
YS, Long Barrel |
|
Application |
Terminate, Splice, Tap Power Connectors |
Wire Splice |
environmental conditions |
90 C |
- |
standard |
UL486A/B |
UL 486A-486B |
Temperature Rating |
90 C |