Item Comparison: SC500, C500

Item

SC500 - 500MCM Cu Butt Splice - Nsi

SC500
500MCM Cu Butt Splice

$17.0612 Each

$102.37 (6 Each)

QTY:
Each
Add
C500 - 500 Cu Long Barrel Compression Butt Splice - Nsi

C500
500 Cu Long Barrel Compression Butt Splice

$28.1401 Each

$168.84 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 98 132
Vendor Nsi Nsi
Catalog Number SC500 C500
Manufacturer Number SC-500 C-500
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00662381037145 00662381037633
Weight per package 0.35 (lbs/each) 0.57 (lbs/each)
Description SC500 500MCM Cu Butt Splice
Standardbarrel TINNEDCOPPERSPLICE500MCM Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
C500 500 Cu Long Barrel Compression Butt Splice
Long Barrel TINNEDCOPPERSPLICE500 MCM Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.06 (Each) $28.14 (Each)
Carton/Reel $17.06 (1 Each) $28.14 (1 Each)
Standard Packaging/Reel $102.37 (6 Each) $168.84 (6 Each)
Material Copper Copper
Number of Conductors 2 2
Poles 1 1
Voltage Rating 600 V 600 V
Color Brown Brown
Finish Tin Plated Tin Plated
Size L=2.50 - OD=1.06 - ID=.830 L=4.25 - OD=1.06 - ID=.830
Description 500MCM CU BUTT SPLICE 500 CU LONG BARREL COMPRESSION BUTT SPLICE
extra long description NSI SC-500 CU CMP Splice Short 400 NSI C-500 CU CMP Splice Long 2/0 AW
Features StandardBarrel TinnedCopperSplice500MCM Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. Long Barrel TinnedCopperSplice500 MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description StandardBarrel TinnedCopperSplice500MCM Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. Long Barrel TinnedCopperSplice500 MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type Cu CMP Splice Short 400 MCM Cu CMP Splice Long 2/0 Awg
Special Features 500 MCM (STR) - CU Splice 500 MCM (STR) - CU Splice
Warranty 1 YEAR 1 YEAR
Brand NSi NSi
Manufacturers Part Number SC-500 C-500
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Short Barrel - CU Splice Long Barrel - CU Splice
Application Terminate, Splice, Tap Power Connectors Terminate, Splice, Tap Power Connectors
environmental conditions 90 C 90 C
standard UL486A/B UL486A/B
Temperature Rating 90 C 90 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat