Item Comparison: 3717J, SA38178

Item

3717J - 3/8 X 1-7/8 Hex Nut Sleeve Anchor Zinc - Peco Fasteners

3717J
3/8 X 1-7/8 Hex Nut Sleeve Anchor Zinc

$0.6924 Each

$207.72 (300 Each)

QTY:
Each
Add
SA38178 - 3/8'' X 1-7/8'' Sleeve Anchor W/Hex Nut - LH Dottie

SA38178
3/8'' X 1-7/8'' Sleeve Anchor W/Hex Nut

$0.9617 Each

$48.08 (50 Each)

QTY:
Each
Add
Nacogdoches 0 150
All Stores 5,300 1,350
Vendor Peco Fasteners LH Dottie
Catalog Number 3717J SA38178
Manufacturer Number 3717J SA38178
Category Anchor and Fasteners - Anchors & Fasteners Anchor and Fasteners - Anchors & Fasteners
Classification Anchors & Anchor Kits Anchors & Anchor Kits
UNSPSC 31162101 - Concrete anchors 31162101 - Concrete anchors
UPC/EAN/GTIN 00705591470071 00781002593386
Weight per package 0.07 (lbs/each) 0.074 (lbs/each)
Description 3717J 3/8 X 1-7/8 Hex Nut Sleeve Anchor Zinc
Sleeve Anchor, 1-7/8 In Length, Zinc Plated, 3/8 In Diameter, 3.5 LB
SA38178 3/8'' X 1-7/8'' Sleeve Anchor W/Hex Nut
Sleeve Anchor, Steel, 1-7/8 In Length, Zinc Plated, Hex Head, 3/8 In Drill Size, Hex Drive, 0.07 LB
Minimum Order QTY 50 Units 1 Unit
Unit/Foot $0.69 (Each) $0.96 (Each)
Carton/Reel $34.62 (50 Each) $48.08 (50 Each)
Standard Packaging/Reel $207.72 (300 Each) $48.08 (50 Each)
Material - Steel
Finish Zinc Plated Zinc Plated
Diameter 3/8 in 3/8
Length 1-7/8 in 1-7/8 in
Size 3/8X1-7/8 3/8 x 1-7/8
Description 3/8 X 1-7/8 HEX NUT SLEEVE ANCHOR ZINC 3/8'' X 1-7/8'' SLEEVE ANCHOR W/HEX NUT
extra long description PECO 3717J 3/8X1-7/8 HEX NUT SLEEVE DOTTIE SA38178 3/8 X 1-7/8" Sleeve
Features Peco fasteners 3/8 x 1-7/8 sleeve anchors 50 per jar -
Long Description Sleeve Anchor, 1-7/8 in Length, Zinc Plated, 3/8 in Diameter, 3.5 lb Sleeve Anchor, Steel, 1-7/8 in Length, Zinc Plated, Hex Head, 3/8 in Drill Size, Hex Drive, 0.07 lb
Product Type Sleeve Anchor Sleeve Anchor
Short Description Sleeve Anchor, 1-7/8 in, Zinc Plated Sleeve Anchor, Steel, 1-7/8 in, Zinc Plated
Drill Size - 3/8
Drive Type - Hex
for use with - Soft Concrete
Head Type - Hex
package quantity 50 PK 50 PK;300 CT
Brand Peco Fasteners, Inc. L.H. Dottie CO.
Manufacturers Part Number 3717J SA38178
Category Description ANCHORS & ANCHOR KITS ANCHORS & ANCHOR KITS
Type HEX NUT Hexagonal Nut Sleeve Anchor
minimum qty 50 -
Weight 3.5 lb 0.07 lb
Application - Soft Concrete
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat