Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Sylvania |
Catalog Number |
S8668 |
FT40DL841RSEC0 |
Manufacturer Number |
S8668 |
FT40DL/841/RS/ECO/20586 |
Category |
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00045923086687 |
00046135205866 |
Weight per package |
0.5 (lbs/each) |
0.4 (lbs/each) |
Description |
S8668 40W 4 Pin Twin Tube Biax 2G11 4100K CFL
Compact Fluorescent Twin Tube Long 4 Pin Lmap, Designation: FT40HL/841/RS/Env, 40 WTT, T5 Shape, 2G11 2G11 Base, 20000 HR, Lumens: 3500 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 22-1/2 In Length
|
FT40DL841RSEC0 40 Watt 4 Pin Compact Fluorescent
Dulux 40W Long Compact Fluorescent Lamp With 4 Pin Base, 4100K Color Temperature, 82 Cri, Ecologic For Use On Magnetic, Electronic and Dimming Ballasts
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.60 (Each) |
$7.84 (Each) |
Carton/Reel |
$76.00 (10 Each) |
$7.84 (1 Each) |
Standard Packaging/Reel |
$76.00 (10 Each) |
$78.40 (10 Each) |
|
amperage rating |
- |
Ballast Dependent |
Ballast Type |
- |
Electronic and Dimming |
Lamp Type |
- |
DULUX L |
Shape |
- |
T5 |
Wattage |
40.000000000000000 |
40 |
|
Base Type |
- |
2G11 |
Color Rendering Index |
- |
82 |
color rendering index (cri) |
80-89 |
80 - 89 |
color temperature |
4100;4100 |
4100 |
Finish |
- |
Phosphor Coated |
|
Diameter |
1.750000000000000 |
0.625 |
Length |
22.5 |
22.4 |
|
Description |
40W 4 PIN TWIN TUBE BIAX 2G11 4100K CFL |
40 WATT 4 PIN COMPACT FLUORESCENT |
extra long description |
SATCO S8668 FT40HL/841/4P/RS/ENV |
SYL FT40DL/841/RS/ECO/20586 FT40DL8 |
Long Description |
Compact Fluorescent Twin Tube Long 4 Pin Lmap, Designation: FT40HL/841/RS/ENV, 40 WTT, T5 Shape, 2G11 2G11 Base, 20000 HR, Lumens: 3500 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 22-1/2 IN Length |
DULUX 40W long compact fluorescent lamp with 4 pin base, 4100K color temperature, 82 CRI, ECOLOGIC for use on magnetic, electronic and dimming ballasts |
Product Type |
FT40HL/841/4P/RS/Env |
FT40DL841RSECO 10/CS 1/Sku |
Short Description |
- |
Compact Fluorescent Lamp, 40 W, 2G11, 4100k |
Special Features |
- |
Approximate Initial Lumens after 100 hours Operation |
|
average life |
20000 |
20000 |
Base |
2G11 |
2G11 |
Brightness (Lumens) |
- |
3150 lm |
bulb shape |
- |
T5 |
dimmable |
- |
Yes |
GREEN CERTIFICATION |
- |
Yes |
lumens |
3.5k |
3150 |
package quantity |
- |
10 CA |
Standards Met |
- |
ANSI C78.901 - 2001 |
start type |
- |
Rapid & Instant Start, Preheat |
total harmonic distortion |
- |
Ballast Dependent |
Warranty |
2 Year Limited |
- |
|
Brand |
Satco |
SYLVANIA |
Manufacturers Part Number |
S8668 |
FT40DL/841/RS/ECO/20586 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
Twin Tube Long 4 Pin |
Compact Fluorescent |
|
|
Application |
- |
Commercial/Residential |
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant;UL Listed |
ANSI C78.901 - 2001 |