Nacogdoches |
115 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Tungsram |
Catalog Number |
S8436 |
F32T8SPP65EC0 |
Manufacturer Number |
S8436 |
F32T8SPP65EC0 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
-
|
UPC/EAN/GTIN |
00045923084362 |
043168663519 |
Weight per package |
0.45 (lbs/each) |
0.56 (lbs/each) |
Description |
S8436 32W T8 48" 65K 82 Cri Med Bipin
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 82, 24000 H Average Life, 6500 K, Daylight, 32 W, 2900 LM Brightness (Lumens), 1 In Diameter, 48 In Length
|
F32T8SPP65EC0 *Delisted* 32W T8 48" 6500K 80 Cri
Linear Fluorescent Lamp, Instant Start Type; 48 Inch Nominal Length; 48 Nominal Length In Inch; 36 Standard Package; 32 W Wattage; G13 Medium 2 Pin Base Type; 30000 Life In Hour; T8 Shape Designation; 6500; 80 Color Rendering Index
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.25 (Each) |
$13.70 (Each) |
Carton/Reel |
$67.50 (30 Each) |
$13.70 (1 Each) |
Standard Packaging/Reel |
$67.50 (30 Each) |
$493.20 (36 Each) |
|
Initial Intensity |
- |
2900 LUMEN |
Shape |
T8 |
- |
Wattage |
32 W |
32 W |
|
Base Type |
Medium Bi-Pin |
G13 MEDIUM 2 PIN |
Color |
Daylight |
- |
Color Rendering Index |
82 |
80 A |
color rendering index (cri) |
82 |
- |
color temperature |
6500 |
- |
Color Temperature in Kelvin |
- |
6500 CCT |
|
Diameter |
1 in |
- |
Length |
48 in |
- |
|
Additional Information |
- |
BULB MATERIAL SODA LIME GLASS; BULB DIAMETER 1 INCH; MEAN INTENSITY 2725 LUMEN; MINIMUM STARTING TEMPERATURE 50 DEG F |
Commodity Description |
- |
LINEAR FLUORESCENT STRAIGHT LAMPS |
Description |
32W T8 48" 65K 82 CRI MED BIPIN |
*DELISTED* 32W T8 48" 6500K 80 CRI |
extra long description |
SATCO S8436 F32T8/865/ENV |
- |
Long Description |
FLuorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 82, 24000 h Average Life, 6500 k, Daylight, 32 W, 2900 lm Brightness (Lumens), 1 in Diameter, 48 in Length |
LINEAR FLUORESCENT LAMP, INSTANT START TYPE; 48 INCH NOMINAL LENGTH; 48 NOMINAL LENGTH IN INCH; 36 STANDARD PACKAGE; 32 W WATTAGE; G13 MEDIUM 2 PIN BASE TYPE; 30000 LIFE IN HOUR; T8 SHAPE DESIGNATION; 6500; 80 COLOR RENDERING INDEX |
Product Type |
F32T8/865/Env |
Linear Fluorescent Lamp |
Short Description |
FLuorescent Lamp, Medium Bi Pin, T8, 82 CRI, 32 W |
- |
|
average life |
24000 h |
- |
Base |
Medium Bi Pin |
- |
Brightness (Lumens) |
2900 lm |
- |
bulb shape |
T8 |
- |
Initial Intensity in Lumen |
- |
2900 K |
lumens |
2.9k |
- |
Nominal Length |
- |
48 INCH |
Nominal Length in inch |
- |
72513 |
package quantity |
1 CT;30 PK |
- |
Standards Met |
RoHS Compliant;TCLP compliant |
- |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
TUNGSRAM |
Manufacturers Part Number |
S8436 |
F32T8SPP65EC0 |
sub brand |
Hygrade |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
T8 Linear |
INSTANT START |
|
|
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant |