Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Keystone |
Catalog Number |
S8421 |
KTLF32T8850HP |
Manufacturer Number |
S8421 |
KTL-F32T8-850-HP-DP |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00045923084218 |
00890949006429 |
Weight per package |
0.45 (lbs/each) |
0.38 (lbs/each) |
Description |
S8421 32W T8 48" 50K 82 Cri Med Bipin
Fluorescent T8 Linear Lamp, Designation: F32T8/850/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3000 LM Initial, Lumens: 2850 LM Mean, 5000 Deg K Color Temperature, Natural Light 85 Cri, 47-25/32 In Length, 1 In Diameter
|
KTLF32T8850HP 32W T8 48" 50K 3100LM 85CRI Med Bi-Pin Base
F32T8, 5000K, 85 Cri, High Performance Lamps. 25 PCS Per Carton, Egg Crate Packing
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.25 (Each) |
$2.40 (Each) |
Carton/Reel |
$67.50 (30 Each) |
$60.00 (25 Each) |
Standard Packaging/Reel |
$67.50 (30 Each) |
$60.00 (25 Each) |
|
Ballast Type |
- |
N/A |
Number of Lamps |
- |
N/A |
Shape |
T8 |
- |
Wattage |
32 |
32 |
|
Base Type |
- |
G13 |
Color |
Natural Light |
- |
color rendering index (cri) |
85 |
>80 Deg |
color temperature |
5000 |
5000 |
housing color |
- |
N/A |
|
Diameter |
1.00 |
- |
Length |
47.78 |
- |
|
Construction |
- |
Frosted Glass |
Description |
32W T8 48" 50K 82 CRI MED BIPIN |
32W T8 48" 50K 3100LM 85CRI MED BI-PIN BASE |
extra long description |
SATCO S8421 F32T8/850/ENV |
Key KTL-F32T8-850-HP-CP Ignitor for |
Long Description |
Fluorescent T8 Linear Lamp, Designation: F32T8/850/ENV, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3000 LM Initial, Lumens: 2850 LM Mean, 5000 DEG K Color Temperature, Natural Light 85 CRI, 47-25/32 IN Length, 1 IN Diameter |
F32T8, 5000K, 85 CRI, High Performance Lamps. 25 pcs per carton, Egg crate packing |
Product Type |
F32T8/850/Env |
Ignitor For 50W-150W MH |
|
average life |
24000 |
- |
Base |
Medium Bi Pin |
- |
beam angle |
- |
360 Deg |
Circuit Type |
- |
N/A |
Input Voltage |
- |
Ballast Dependent |
ip rating |
- |
N/A |
lumens |
3k |
3100 |
Nominal Length |
- |
48 in |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
Sensor Type |
- |
N/A |
Warranty |
Avg. Rated Hour Limited |
- |
Wire Type |
- |
N/A |
|
Brand |
HYGRADE |
Keystone |
Manufacturers Part Number |
S8421 |
KTL-F32T8-850-HP-DP |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
T8 Linear |
- |
|
Energy Star |
- |
N |
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant |