Nacogdoches |
247 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Ge |
Catalog Number |
S8420 |
F32T8SPX41EC0 |
Manufacturer Number |
S8420 |
F32T8/SPX41/ECO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Unassigned
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
-
|
UPC/EAN/GTIN |
00045923084201 |
04316825613 |
Weight per package |
0.45 (lbs/each) |
0.56 (lbs/each) |
Description |
S8420 32W T8 48" 41K 85CRI Med Bipin
Fluorescent T8 Linear Lamp, Designation: F32T8/841/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3050 LM Initial, Lumens: 2900 LM Mean, 4100 Deg K Color Temperature, Cool White 85 Cri, 47-25/32 In Length, 1 In Diameter
|
F32T8SPX41EC0 *Delisted* 32W T8 48" 4100K 86 Cri Bi-Pin
Fluorescent Lamp, 32 W; 48 Inch Nominal Length; Shape Designation T8; Style Re 841 Phosphor; G13 Medium 2 Pin Base; Initial Intensity 2950 Lumen; Color Rendering Index 86; Color Temperature 4100 K; Life 20000 HR; Standard Package 36 Per Case
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.25 (Each) |
$4.55 (Each) |
Carton/Reel |
$67.50 (30 Each) |
$4.55 (1 Each) |
Standard Packaging/Reel |
$67.50 (30 Each) |
$163.80 (36 Each) |
|
Initial Intensity |
- |
2950 LUMEN |
Material |
Glass; Aluminum |
- |
Shape |
T8 |
- |
Wattage |
32 |
32 W |
|
Base Type |
Medium Bi-Pin |
G13 MEDIUM 2 PIN |
Color |
White |
- |
Color Rendering Index |
85 |
40003 |
color rendering index (cri) |
85 |
- |
color temperature |
4100 |
- |
Color Temperature in Kelvin |
- |
30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive) |
Style |
- |
RE 841 PHOSPHOR |
|
Diameter |
1.00 |
- |
Length |
47.78 |
- |
|
Additional Information |
- |
MEAN INTENSITY 2800 LUMEN |
Commodity Description |
- |
Lamps - Fluorescent |
Description |
32W T8 48" 41K 85CRI MED BIPIN |
*DELISTED* 32W T8 48" 4100K 86 CRI BI-PIN |
extra long description |
SATCO S8420 F32T8/841/ENV |
- |
Long Description |
Fluorescent T8 Linear Lamp, Designation: F32T8/841/ENV, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3050 LM Initial, Lumens: 2900 LM Mean, 4100 DEG K Color Temperature, Cool White 85 CRI, 47-25/32 IN Length, 1 IN Diameter |
FLUORESCENT LAMP, 32 W; 48 INCH NOMINAL LENGTH; SHAPE DESIGNATION T8; STYLE RE 841 PHOSPHOR; G13 MEDIUM 2 PIN BASE; INITIAL INTENSITY 2950 LUMEN; COLOR RENDERING INDEX 86; COLOR TEMPERATURE 4100 K; LIFE 20000 HR; STANDARD PACKAGE 36 PER CASE |
Product Type |
F32T8/841/Env |
Fluorescent Lamp |
Short Description |
FLuorescent Lamp, Medium Bi Pin, T8, 85 CRI, 32 W |
- |
|
average life |
24000 |
- |
Base |
Medium Bi Pin |
- |
Brightness (Lumens) |
3050 lm |
- |
bulb shape |
T8 |
- |
Initial Intensity in Lumen |
- |
78101160434 |
lumens |
3.05k |
- |
Nominal Length |
- |
48 INCH |
Nominal Length in ft |
- |
798 |
Nominal Length in inch |
- |
72513 |
package quantity |
1 CT;30 PK |
- |
Standards Met |
RoHS Compliant;TCLP compliant |
- |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
GE |
Manufacturers Part Number |
S8420 |
F32T8/SPX41/ECO |
sub brand |
Hygrade |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
T8 Linear |
- |
|
Standard Package |
- |
36 PER CASE |
|
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant |