Item Comparison: S8420, S8415

Item

S8420 - 32W T8 48" 41K 85CRI Med Bipin - Satco

S8420
32W T8 48" 41K 85CRI Med Bipin

$2.25 Each

$67.50 (30 Each)

QTY:
Each
Add
S8415 - *Delisted* F32T8 4100K Lamp - Satco

S8415
*Delisted* F32T8 4100K Lamp

$4.99 Each

$149.70 (30 Each)

QTY:
Each
Add
Nacogdoches 747 0
All Stores 38,815 3
Vendor Satco Satco
Catalog Number S8420 S8415
Manufacturer Number S8420 S8415
Category Fluorescent Lamps - Linear Fluorescent Straight La Enhanced Commodity Codes - Lighting
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00045923084201 00045923084157
Weight per package 0.45 (lbs/each) 0.42 (lbs/each)
Description S8420 32W T8 48" 41K 85CRI Med Bipin
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 32 W, 3050 LM Brightness (Lumens), 1 In Diameter, 48 In Length
S8415 *Delisted* F32T8 4100K Lamp
Fluorescent T8 Linear Lamp, Designation: F32T8/741/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2850 LM Initial, Lumens: 2700 LM Mean, 4100 Deg K Color Temperature, Cool White 75 Cri, 47-25/32 In Length, 1 In Diameter
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.25 (Each) $4.99 (Each)
Carton/Reel $67.50 (30 Each) $4.99 (1 Each)
Standard Packaging/Reel $67.50 (30 Each) $149.70 (30 Each)
Material Glass; Aluminum -
Shape T8 FIXTURE WITH JUNCTION BOX
Wattage 32 W 32 A
Base Type Medium Bi-Pin -
Color White WHITE GLOSS
Color Rendering Index 85 -
color rendering index (cri) 85 51898
color temperature 4100 30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive)
Diameter 1 in 1.00 in
Length 48 in 47.78 in
Description 32W T8 48" 41K 85CRI MED BIPIN *DELISTED* F32T8 4100K LAMP
extra long description SATCO S8420 F32T8/841/ENV -
Long Description FLuorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 h Average Life, 4100 k, White, 32 W, 3050 lm Brightness (Lumens), 1 in Diameter, 48 in Length Fluorescent T8 Linear Lamp, Designation: F32T8/741/ENV, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2850 LM Initial, Lumens: 2700 LM Mean, 4100 DEG K Color Temperature, Cool White 75 CRI, 47-25/32 IN Length, 1 IN Diameter
Product Type F32T8/841/Env F32T8/741/Env
Short Description FLuorescent Lamp, Medium Bi Pin, T8, 85 CRI, 32 W -
average life 24000 h 24000 HR
Base Medium Bi Pin Medium Bi Pin
Brightness (Lumens) 3050 lm -
bulb shape T8 -
lumens 3.05k 2.85k lm
package quantity 1 CT;30 PK -
Standards Met RoHS Compliant;TCLP compliant -
Warranty Avg. Rated Hour Limited -
Brand Satco Satco
Manufacturers Part Number S8420 S8415
sub brand Hygrade Hygrade
Category Description Fluorescent Fluorescent
Type T8 Linear T8 Linear
Operating Temperature Ballast Dependent -
standard RoHS Compliant RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat