Item Comparison: S8420, F032V41EC0

Item

S8420 - 32W T8 48" 41K 85CRI Med Bipin - Satco

S8420
32W T8 48" 41K 85CRI Med Bipin

$2.25 Each

$67.50 (30 Each)

QTY:
Each
Add
F032V41EC0 - 32W T8 48" 4100K 90 Cri - Sylvania

F032V41EC0
32W T8 48" 4100K 90 Cri

$3.35 Each

$100.50 (30 Each)

QTY:
Each
Add
Nacogdoches 507 0
All Stores 39,287 2,600
Vendor Satco Sylvania
Catalog Number S8420 F032V41EC0
Manufacturer Number S8420 FO32V41ECO/22438
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00045923084201 00046135224386
Weight per package 0.45 (lbs/each) 0.4207 (lbs/each)
Description S8420 32W T8 48" 41K 85CRI Med Bipin
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 32 W, 3050 LM Brightness (Lumens), 1 In Diameter, 48 In Length
F032V41EC0 32W T8 48" 4100K 90 Cri
32W, 48 Inch Mol, T8 Octron Vivid Value Fluorescent Lamp Combines Vivid Color Rendering With Entry Level Value, 4100K Color Temperature, Rare Earth Phosphor, 90 Cri, Suitable For Is or PRS Operation, Ecologic. Vivid Color: High Cri Lamps For Color Critical Applications.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.25 (Each) $3.35 (Each)
Carton/Reel $67.50 (30 Each) $3.35 (1 Each)
Standard Packaging/Reel $67.50 (30 Each) $100.50 (30 Each)
Current Rating - 265 mA
Lamp Type - RAPID & INSTANT START
Material Glass; Aluminum -
Shape T8 T8
Wattage 32 W 32 W
Base Type Medium Bi-Pin Medium Bi-Pin
Color White -
Color Rendering Index 85 90
color rendering index (cri) 85 90
color temperature 4100 4100 k
Finish - Phosphor Coated
Diameter 1 in 1.098 in;27.9 mm
Length 48 in 48 in;1219.2 mm
Description 32W T8 48" 41K 85CRI MED BIPIN 32W T8 48" 4100K 90 CRI
extra long description SATCO S8420 F32T8/841/ENV SYL FO32V41ECO/22438 FO32V41ECO 30/
Features - 32W, 48 inch MOL, T8 OCTRON(R) VIVID VALUE fluorescent lamp combines VIVID color rendering with entry level VALUE, 4100K color temperature, rare earth phosphor, 90 CRI, suitable for IS or PRS operation, ECOLOGIC(R). VIVID Color: High CRI lamps for color critical applications.
Long Description FLuorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 h Average Life, 4100 k, White, 32 W, 3050 lm Brightness (Lumens), 1 in Diameter, 48 in Length 32W, 48 inch MOL, T8 OCTRON VIVID VALUE fluorescent lamp combines VIVID color rendering with entry level VALUE, 4100K color temperature, rare earth phosphor, 90 CRI, suitable for IS or PRS operation, ECOLOGIC. VIVID Color: High CRI lamps for color critical applications.
Product Type F32T8/841/Env FO32V41ECO 30/CS 1/Sku
Short Description FLuorescent Lamp, Medium Bi Pin, T8, 85 CRI, 32 W Fluorescent Lamp, Medium Bipin, T8, 48" 5000K 90 CRI
Special Features - Initial Lumens after 100 hours Operation;High CRI Lamps for Color Critical Applications
ANSI Ballast Code - C78.81
average life 24000 h 22500 h
Base Medium Bi Pin Medium Bipin
Brightness (Lumens) 3050 lm 2450 lm
bulb shape T8 T8
GREEN CERTIFICATION - Yes
lumens 3.05k 2450
package quantity 1 CT;30 PK 1 CT;30 PK
Standards Met RoHS Compliant;TCLP compliant ANSI C78.81
start type - Rapid Start
Warranty Avg. Rated Hour Limited -
Made in USA - yes
Brand Satco Sylvania (Usc)
Manufacturers Part Number S8420 F032V41EC0
sub brand Hygrade Osram
Category Description Fluorescent Fluorescent
Type T8 Linear FLUORESCENT
Weight - 0.4207 lb/EA
Operating Temperature Ballast Dependent -
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat