Nacogdoches |
59 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Tungsram |
Catalog Number |
S8419 |
F32T8835PR0EC |
Manufacturer Number |
S8419 |
F32T8/835/PRO/EC |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00045923084195 |
00043168635479 |
Weight per package |
0.42 (lbs/each) |
0.47 (lbs/each) |
Description |
S8419 32W T8 48" 35K 85cri
Fluorescent T8 Linear Lamp, Designation: F32T8/835/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3100 LM Initial, Lumens: 2950 LM Mean, 3500 Deg K Color Temperature, Neutral White 85 Cri, 47-25/32 In Length, 1 In Diameter
|
F32T8835PR0EC *Delisted* 32W T8 48" 3500K 85cri
F32T8/835/Pro/Ec
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.25 (Each) |
$3.76 (Each) |
Carton/Reel |
$67.50 (30 Each) |
$3.76 (1 Each) |
Standard Packaging/Reel |
$67.50 (30 Each) |
$135.36 (36 Each) |
|
Shape |
T8 |
- |
Wattage |
32 |
32 W |
|
Color |
White |
- |
color rendering index (cri) |
85 |
85 W |
color temperature |
3500 |
3500.0 KV |
|
Diameter |
1.00 |
1.0 in |
Length |
47.78 |
72513 |
|
Description |
32W T8 48" 35K 85CRI |
*DELISTED* 32W T8 48" 3500K 85CRI |
extra long description |
SATCO S8419 F32T8/835/ENV |
GEL F32T8/835/PRO/EC 63547 SLIM LIN |
Long Description |
Fluorescent T8 Linear Lamp, Designation: F32T8/835/ENV, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3100 LM Initial, Lumens: 2950 LM Mean, 3500 DEG K Color Temperature, Neutral White 85 CRI, 47-25/32 IN Length, 1 IN Diameter |
F32T8/835/PRO/EC |
Product Type |
F32T8/835/Env |
63547 Slim Line / F20 |
|
average life |
24000 |
20000.0 HR |
Base |
Medium Bi Pin |
Medium Bi-Pin (G13) |
lumens |
3.1k |
2.925k lm |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
TUNGSRAM |
Manufacturers Part Number |
S8419 |
F32T8/835/PRO/EC |
sub brand |
- |
ProLineâ„¢ |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
T8 Linear |
- |
|
Application |
- |
Full Wattage |
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant |