Nacogdoches |
80 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Ge Current, A Daintree Company |
Catalog Number |
S8412 |
F25T8SPX41EC0 |
Manufacturer Number |
S8412 |
F25T8SPX41EC0 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00045923084126 |
00043168457576 |
Weight per package |
0.34 (lbs/each) |
0.35 (lbs/each) |
Description |
S8412 36" 25W T8 41K 9cri
Fluorescent T8 Linear Lamp, Designation: F25T8/841/Env, 25 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 2300 LM Initial, Lumens: 2185 LM Mean, 4100 Deg K Color Temperature, Cool White 85 Cri, 35-25/32 In Length, 1 In Diameter
|
F25T8SPX41EC0 *Delisted* 25W T8 48" 4100K
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 85, 30000 H Average Life, 4100 K, 300 V, 15 to 125 A, 25 W, 2150 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 36.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.35 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.52 (Each) |
$6.27 (Each) |
Carton/Reel |
$135.60 (30 Each) |
$6.27 (1 Each) |
Standard Packaging/Reel |
$135.60 (30 Each) |
$150.48 (24 Each) |
|
Current Rating |
- |
15 to 125 A |
Shape |
T8 |
- |
Voltage Rating |
- |
300 V |
Wattage |
25 |
25 |
|
Base Type |
- |
G13 Medium Bi-pin |
Color |
White |
- |
Color Rendering Index |
- |
85 |
color rendering index (cri) |
85 |
85 |
color temperature |
4100 |
4100 k |
Housing Material |
- |
Soda Lime |
|
Diameter |
1.00 |
1.0 in |
Length |
35.78 |
36.0 in |
|
Description |
36" 25W T8 41K 9CRI |
*DELISTED* 25W T8 48" 4100K |
extra long description |
SATCO S8412 F25T8/841/ENV |
- |
Long Description |
Fluorescent T8 Linear Lamp, Designation: F25T8/841/ENV, 25 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 2300 LM Initial, Lumens: 2185 LM Mean, 4100 DEG K Color Temperature, Cool White 85 CRI, 35-25/32 IN Length, 1 IN Diameter |
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 85, 30000 h Average Life, 4100 k, 300 V, 15 to 125 A, 25 W, 2150 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 36.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.35 lb |
Product Type |
F25T8/841/Env |
45757 Fluorescent |
Short Description |
- |
FLuorescent Lamp, G13 Medium 2 Pin, T8, 85 CRI, 25 W |
|
average life |
20000 |
30000 h |
Base |
Medium Bi Pin |
Medium Bi-Pin (G13) |
Brightness (Lumens) |
- |
2150 lm |
bulb shape |
- |
T8 |
lumens |
2.3k |
2.15k |
Minimum Operating Temperature |
- |
+10 °C |
package quantity |
- |
24 CA |
start type |
- |
Instant Start;Rapid Start |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
GE Current |
Manufacturers Part Number |
S8412 |
F25T8/SPX41/ECO |
sub brand |
- |
GE LIGHTING, INC./LAMPS |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
T8 Linear |
- |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
- |
Primary |
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant |