Item Comparison: CF32DTEIN835EC0, S8351

Item

CF32DTEIN835EC0 - 32W 4 Pin Triple Tube Biax GX24Q-3 3500K Compact - Sylvania

CF32DTEIN835EC0
32W 4 Pin Triple Tube Biax GX24Q-3 3500K Compact

$6.38 Each

$319.00 (50 Each)

QTY:
Each
Add
S8351 - 32W 4 Pin Triple Tube CFL GX24Q-3 35K - Satco

S8351
32W 4 Pin Triple Tube CFL GX24Q-3 35K

$6.00 Each

$6.00 (1 Each)

QTY:
Each
Add
Nacogdoches 0 4
All Stores 560 141
Vendor Sylvania Satco
Catalog Number CF32DTEIN835EC0 S8351
Manufacturer Number CF32DT/E/IN/835/ECO S8351
Category Fluorescent Lamps - Integrated Non-Ballasted Lamps Fluorescent Lamps - Integrated Non-Ballasted Lamps
Classification Fluorescent Fluorescent
UNSPSC 39101619 - Compact fluorescent CFL lamps 39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN 00046135208850 00045923083518
Weight per package 0.21 (lbs/each) 0.22 (lbs/each)
Description CF32DTEIN835EC0 32W 4 Pin Triple Tube Biax GX24Q-3 3500K Compact
Dulux 32W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
S8351 32W 4 Pin Triple Tube CFL GX24Q-3 35K
Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT32W/4P/835, 32 WTT, T4 Shape, GX24Q-3 GX24Q-3 (4-Pin) Base, 15000 HR, Lumens: 2400 LM Initial, 3500 Deg K Color Temperature, Neutral White 82 Cri, 5-13/16 In Length
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.38 (Each) $6.00 (Each)
Carton/Reel $6.38 (1 Each) $6.00 (1 Each)
Standard Packaging/Reel $319.00 (50 Each) $6.00 (1 Each)
amperage rating Ballast Dependent -
Lamp Type DULUX T/E -
Shape T4X3 -
Voltage Rating 120 V -
Wattage 32 32.000000000000000
Base Type GX24Q-3 4-Pin -
Color Rendering Index 82 -
color rendering index (cri) - 80-89
color temperature 3500 k 3500;3500
Finish Phosphor Coated -
Diameter 0.472 in;12 mm 2.000000000000000
Length 5.6 in;142 mm 5.81
Description 32W 4 PIN TRIPLE TUBE BIAX GX24Q-3 3500K COMPACT 32W 4 PIN TRIPLE TUBE CFL GX24Q-3 35K
extra long description SYL CF32DT/E/IN/835/ECO/20885 CF32D SATCO S8351 CFT32W/4P/835
Features The overall length of DULUX(R) compact fluorescent lamps is measured from the bottom of the base to the outside edge of the glass. In many cases, the bottom of the base is the bottom of the center post of the base of the lamp. Pin-based compact fluorescent lamps have either 2 pins or 4 pins. Each 2-pin lamp has an internal starter and is designed for preheat, magnetic operation. The 4-pin lamps are designed for electronic ballast operation and are dimmable. These lamps have no internal starter;starting the -
Long Description DULUX 32W triple compact fluorescent amalgam lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT32W/4P/835, 32 WTT, T4 Shape, GX24q-3 GX24q-3 (4-Pin) Base, 15000 HR, Lumens: 2400 LM Initial, 3500 DEG K Color Temperature, Neutral White 82 CRI, 5-13/16 IN Length
Product Type CF32DTEIN835ECO 50/CS 1/Sku CFT32W/4P/835
Short Description Compact Fluorescent Lamp, 32 W, Gx24q-3 4-Pin, 16000 h Life, 4100k -
Special Features Triple Compact Fluorescent Amalgam Lamp with 4-Pin Base;Approximate Initial Lumens after 100 hours Operation -
average life 16000 h 15000
Base GX24Q-3;GX24q-3 GX24q-3 (4-Pin)
Brightness (Lumens) 2400 lm -
bulb shape T4 -
dimmable Yes -
GREEN CERTIFICATION Yes -
lumens 2,400 2.4k
package quantity 50 CA -
Standards Met IEC 60901- 7432 -
start type Rapid Start -
total harmonic distortion Ballast Dependent -
Voltage 120.00 V -
Warranty - 2 Year Limited
Brand SYLVANIA Satco
Manufacturers Part Number CF32DT/E/IN/835/ECO/20885 S8351
Category Description Fluorescent Fluorescent
Type Compact Fluorescent Triple Twin 4 Pin
Weight 0.21 lb/EA -
Application Commercial;Residential -
Operating Temperature - Ballast Dependent
standard - RoHS Compliant;UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat