Item Comparison: S8348, CF26DTEIN841EC0

Item

S8348 - 26W 4 Pin Triple Tube CFL GX24Q-3 41K - Satco

S8348
26W 4 Pin Triple Tube CFL GX24Q-3 41K

$6.00 Each

$6.00 (1 Each)

QTY:
Each
Add
CF26DTEIN841EC0 - 26W 4 Pin Triple Tube Biax GX24Q-3 4100K Compact - Sylvania

CF26DTEIN841EC0
26W 4 Pin Triple Tube Biax GX24Q-3 4100K Compact

$5.69 Each

$284.50 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 115 177
Vendor Satco Sylvania
Catalog Number S8348 CF26DTEIN841EC0
Manufacturer Number S8348 20882
Category Fluorescent Lamps - Integrated Non-Ballasted Lamps Fluorescent Lamps - Integrated Non-Ballasted Lamps
Classification Fluorescent Fluorescent
UNSPSC 39101619 - Compact fluorescent CFL lamps 39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN 00045923083488 00046135208829
Weight per package 0.21 (lbs/each) 0.18 (lbs/each)
Description S8348 26W 4 Pin Triple Tube CFL GX24Q-3 41K
Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT26W/4P/841, 26 WTT, T4 Shape, GX24Q-3 GX24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1800 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 5-5/16 In Length
CF26DTEIN841EC0 26W 4 Pin Triple Tube Biax GX24Q-3 4100K Compact
Dulux 26W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.00 (Each) $5.69 (Each)
Carton/Reel $6.00 (1 Each) $5.69 (1 Each)
Standard Packaging/Reel $6.00 (1 Each) $284.50 (50 Each)
amperage rating - Ballast Dependent
Lamp Type - DULUX T/E
Shape - T4
Voltage Rating - Ballast Dependent
Wattage 26.000000000000000 26
Base Type - GX24Q-3 4-Pin
Color Rendering Index - 82
color rendering index (cri) 80-89 82
color temperature 4100;4100 4100 k
Finish - Phosphor Coated
Diameter 2.000000000000000 0.500000000000000
Length 5.31 5 in;126 mm
Description 26W 4 PIN TRIPLE TUBE CFL GX24Q-3 41K 26W 4 PIN TRIPLE TUBE BIAX GX24Q-3 4100K COMPACT
extra long description SATCO S8348 CFT26W/4P/841 SYL CF26DT/E/IN/841/ECO/20882 CF26D
Features - The overall length of DULUX(R) compact fluorescent lamps is measured from the bottom of the base to the outside edge of the glass. In many cases, the bottom of the base is the bottom of the center post of the base of the lamp. Pin-based compact fluorescent lamps have either 2 pins or 4 pins. Each 2-pin lamp has an internal starter and is designed for preheat, magnetic operation. The 4-pin lamps are designed for electronic ballast operation and are dimmable. These lamps have no internal starter;starting the
Long Description Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT26W/4P/841, 26 WTT, T4 Shape, GX24q-3 GX24q-3 (4-Pin) Base, 15000 HR, Lumens: 1800 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 5-5/16 IN Length DULUX 26W triple compact fluorescent amalgam lamp with 4 pin base, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Product Type CFT26W/4P/841 CF26DTEIN841ECO 50/CS 1/Sku
Short Description - Compact Fluorescent Lamp, 26 W, Gx24q-3 4-Pin, 4100k
Special Features - Triple Compact Fluorescent Amalgam Lamp with 4-Pin Base;Approximate Initial Lumens after 100 hours Operation
average life 15000 16000 h
Base GX24q-3 (4-Pin) GX24Q-3;GX24q-3
Brightness (Lumens) - 1800 lm
bulb shape - T4
dimmable - Yes
GREEN CERTIFICATION - Yes
lumens 1.8k 1,800
package quantity - 50 CA
Standards Met - IEC 60901- 3426
start type - Rapid Start
total harmonic distortion - Ballast Dependent
Warranty 2 Year Limited -
Brand Satco Sylvania-Ledvance
Manufacturers Part Number S8348 20882
Category Description Fluorescent Fluorescent
Type Triple Twin 4 Pin Compact Fluorescent
Weight - 0.18 lb/EA
Application - Commercial;Residential
Operating Temperature Ballast Dependent -
standard RoHS Compliant;UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat