Item Comparison: CF18DDE841, S8324

Item

CF18DDE841 - 18W DBL CFL T4X2 41K Bipin G24Q-2 - Sylvania

CF18DDE841
18W DBL CFL T4X2 41K Bipin G24Q-2

$5.34 Each

$267.00 (50 Each)

QTY:
Each
Add
S8324 - 26W 2 Pin Twin Tube CFL G24D-3 41K - Satco

S8324
26W 2 Pin Twin Tube CFL G24D-3 41K

$4.99 Each

$4.99 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 197 5
Vendor Sylvania Satco
Catalog Number CF18DDE841 S8324
Manufacturer Number CF18DD/E/841/ECO/20668 S8324
Category Fluorescent Lamps - Compact Fluorescent Integrated Fluorescent Lamps - Integrated Non-Ballasted Lamps
Classification Fluorescent Fluorescent
UNSPSC 39101619 - Compact fluorescent CFL lamps 39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN 00046135206689 00045923083242
Weight per package 0.12 (lbs/each) 0.16 (lbs/each)
Description CF18DDE841 18W DBL CFL T4X2 41K Bipin G24Q-2
Dulux 18W Double Compact Fluorescent Lamp With 4 Pin Base, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
S8324 26W 2 Pin Twin Tube CFL G24D-3 41K
Compact Fluorescent Double Twin 2 Pin Lamp, Designation: CFD18W/841, 18 WTT, T4 Shape, G24D-2 G24D-2 Base, 12000 HR, Lumens: 1250 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 6 In Length
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.34 (Each) $4.99 (Each)
Carton/Reel $5.34 (1 Each) $4.99 (1 Each)
Standard Packaging/Reel $267.00 (50 Each) $4.99 (1 Each)
amperage rating Ballast Dependent -
Lamp Type DULUX D/E -
Shape T4X2 -
Voltage Rating 120 V -
Wattage 18 18.000000000000000
Base Type G24Q-2 4-Pin -
Color Rendering Index 82 -
color rendering index (cri) 82 80-89
color temperature 4100 k 4100;4100
Finish Phosphor Coated -
Diameter - 1.380000000000000
Length 5.8 in;147 mm 6
Description 18W DBL CFL T4X2 41K BIPIN G24Q-2 26W 2 PIN TWIN TUBE CFL G24D-3 41K
extra long description SYL CF18DD/E/841/ECO/20668 CF18DDE8 SATCO S8324 CFD18W/841
Features DULUX 18W double compact fluorescent lamp with 4-pin base, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC -
Long Description DULUX 18W double compact fluorescent lamp with 4 pin base, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC Compact Fluorescent Double Twin 2 Pin Lamp, Designation: CFD18W/841, 18 WTT, T4 Shape, G24d-2 G24d-2 Base, 12000 HR, Lumens: 1250 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 6 IN Length
Product Type CF18DDE841ECO 50/CS 1/Sku CFD18W/841
Short Description Compact Fluorescent Lamp, 18 W, G24Q-2 4-Pin, 20000 h Life, 4100k -
Special Features For Electronic Ballast -
average life 20000 h 12000
Base G24Q-2;G24q-2 G24d-2
Brightness (Lumens) 1250 lm -
bulb shape T4X2 -
lumens 1,150 1.25k
package quantity 50 CA -
Standards Met IEC 60901- 2518 -
start type Rapid Start -
total harmonic distortion Ballast Dependent -
Warranty - 2 Year Limited
Brand Sylvania-Ledvance Satco
Manufacturers Part Number CF18DD/E/841/ECO S8324
Category Description Fluorescent Fluorescent
Type Compact Fluorescent Double Twin 2 Pin
Weight 0.12 lb/EA -
Application Exit Sign;Garden and Walkway Lighting;Recessed Ceiling Fixture -
Operating Temperature - Ballast Dependent
standard - RoHS Compliant;UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat