Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Satco |
Catalog Number |
S8145 |
F54T5841H0ENV |
Manufacturer Number |
S8145 |
N/A |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Unassigned
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
-
|
UPC/EAN/GTIN |
00045923081453 |
N/A |
Weight per package |
0.28 (lbs/each) |
0 |
Description |
S8145 54W T5 Ho 48" 41K Min Bi Pin
Fluorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 54 W, 5000 LM Brightness (Lumens), 0.63 In Diameter, 48 In Length
|
F54T5841H0ENV 54W T5 Ho 48" 41K Min Bi Pin
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.68 (Each) |
$3.68 (Each) |
Carton/Reel |
$147.20 (40 Each) |
$3.68 (1 Each) |
Standard Packaging/Reel |
$147.20 (40 Each) |
$3.68 (1 Each) |
|
Material |
Glass; Aluminum |
- |
Shape |
T5 |
- |
Wattage |
54 W |
- |
|
Base Type |
Miniature Bi-Pin |
- |
Color |
White |
- |
Color Rendering Index |
85 |
- |
color rendering index (cri) |
85 |
- |
color temperature |
4100 |
- |
|
Diameter |
0.63 in |
- |
Length |
48 in |
- |
|
Description |
F54T5/841/HO/ENV FLUORLMP |
54W T5 HO 48" 41K MIN BI PIN |
extra long description |
SATCO S8145 F54T5/841/HO/ENV |
- |
Long Description |
FLuorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 85, 24000 h Average Life, 4100 k, White, 54 W, 5000 lm Brightness (Lumens), 0.63 in Diameter, 48 in Length |
- |
Product Type |
F54T5/841/Ho/Env |
- |
Short Description |
FLuorescent Lamp, Miniature Bi Pin, T5, 85 CRI, 54 W |
- |
|
average life |
24000 h |
- |
Base |
Miniature Bi Pin |
- |
Brightness (Lumens) |
5000 lm |
- |
bulb shape |
T5 |
- |
lumens |
5k |
- |
package quantity |
1 CT;40 PK |
- |
Standards Met |
RoHS Compliant;TCLP compliant |
- |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
Satco |
Manufacturers Part Number |
S8145 |
- |
sub brand |
Hygrade |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
T5 HO High Performance Lamps |
- |
|
|
standard |
RoHS Compliant |