Item Comparison: S8122, FP54850H0EC0

Item

S8122 - 54W T5 Ho 48" 50K Min Bi Pin - Satco

S8122
54W T5 Ho 48" 50K Min Bi Pin

$4.42 Each

$176.80 (40 Each)

QTY:
Each
Add
FP54850H0EC0 - 48" 54W T5HO 5000K Fluorescent Lamp - Sylvania

FP54850H0EC0
48" 54W T5HO 5000K Fluorescent Lamp

$5.08 Each

$203.20 (40 Each)

QTY:
Each
Add
Nacogdoches 36 0
All Stores 4,189 805
Vendor Satco Sylvania
Catalog Number S8122 FP54850H0EC0
Manufacturer Number S8122 FP54/850/HO/ECO
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00045923081224 00046135209499
Weight per package 0.28 (lbs/each) 0.27 (lbs/each)
Description S8122 54W T5 Ho 48" 50K Min Bi Pin
Fluorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 82, 24000 H Average Life, 5000 K, Natural Light, 54 W, 5000 LM Brightness (Lumens), 0.63 In Diameter, 48 In Length
FP54850H0EC0 48" 54W T5HO 5000K Fluorescent Lamp
54W, T5 Pentron High Output (Ho) Fluorescent Lamp, 5000K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.42 (Each) $5.08 (Each)
Carton/Reel $176.80 (40 Each) $5.08 (1 Each)
Standard Packaging/Reel $176.80 (40 Each) $203.20 (40 Each)
amperage rating - Ballast Dependent
Lamp Type - PROGRAMMED RAPID START
Shape T5 T5
Voltage Rating - Ballast Dependent
Wattage 54 W 54
Base Type Miniature Bi-Pin Miniature 2 Pin
Color Natural Light -
Color Rendering Index 82 85
color rendering index (cri) 85 85
color temperature 5000 50000 K
Finish - Phosphor Coated
Diameter 0.63 in 1.67 in
Length 48 in 4 ft;48 in
Description 54W T5 HO 48" 50K MIN BI PIN 48" 54W T5HO 5000K FLUORESCENT LAMP
extra long description SATCO S8122 F54T5/850/HO/ENV SYL FP54/850/HO/ECO/20949 FP54850HO
Long Description Fluorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 82, 24000 h Average Life, 5000 k, Natural Light, 54 W, 5000 lm Brightness (Lumens), 0.63 in Diameter, 48 in Length 54W, T5 PENTRON high output (HO) fluorescent lamp, 5000K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC
Product Type F54T5/850/Ho/Env FP54850HOECO 40/CS 1/Sku
Short Description Fluorescent Lamp, Miniature Bi Pin, T5, 82 CRI, 54 W Fluorescent Lamp, Miniature 2 Pin, T5HO, 85 CRI, 54 W
Special Features - COOL WHITE
ANSI Ballast Code - C78.81 – 2001
average life 24000 h 40000 h
Base Miniature Bi Pin Miniature Bipin
beam angle - Universal
Brightness (Lumens) 5000 lm 4450 lm @ 77 °F;5000 lm @ 95 °F
bulb shape T5 T5HO
lumens 5k 4375 Initial Lumens at 25 Degrees C
Maximum Operating Temperature - 77 °F;95 °F
package quantity 1 CT;40 PK 40 CA
Standards Met RoHS Compliant;TCLP compliant -
start type - Programmed Rapid Start
total harmonic distortion - Ballast Dependent
Warranty Avg. Rated Hour Limited -
Brand Satco Sylvania-Ledvance
Manufacturers Part Number S8122 FP54/850/HO/ECO/20949
sub brand Hygrade OSRAM SYLVANIA
Category Description Fluorescent Fluorescent
Type T5 HO High Performance Lamps FLUORESCENT
Weight - 0.27 lb/EA
Application - High Bay Fixture;Indirect Luminaire;Security Lighting;Signage
Operating Temperature Ballast Dependent -
standard RoHS Compliant ANSI C78.81 - 2001
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat