Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Osram Sylvania |
Catalog Number |
S7824 |
7556.3V |
Manufacturer Number |
S7824 |
755/35763 |
Category |
Miniature, Automotive & Sealed -
Miniature Lamps
|
Miniature, Automotive & Sealed -
Miniature Lamps
|
Classification |
Incandescent
|
Incandescent
|
UNSPSC |
39101622 - Miniature lamp
|
-
|
UPC/EAN/GTIN |
00045923078248 |
046135357633 |
Weight per package |
0.03 (lbs/each) |
0 |
Description |
S7824 0.93W 6.3V Mini Lamp
Miniature Lamp, T3 1/4 Shape, 0.95 W, 6.3 V, 0.15 A, 5000 H Average Life, Miniature Bayonet Base, 0.4 In Diameter, 1.19 In Length, 0.02 LB
|
7556.3V T3.25 6.3V Mini Bayonet Base Incandescent Lamp
Lamp, Shape Designation T3-1/4; Design Current 0.15 Ampere; Design Voltage 6.3 V; Miniature Bayonet Base; Intensity .33 CP; C2R Filament; Overall Length 0.94 Inch; Life 20000 HR; Application Automotive Instrument, Indicator
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.51 (Each) |
$0.00 (Each) |
Carton/Reel |
$1.51 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$15.10 (10 Each) |
$0.00 (10 Each) |
|
amperage rating |
150m |
- |
Current Rating |
0.15 A |
- |
Shape |
T3 1/4 |
- |
Voltage Rating |
6.3 V |
8410B |
Wattage |
0.95 W |
- |
Wire Size |
- |
03266419070 |
|
Base Type |
Miniature Bayonet |
Miniature Bayonet |
Enclosure Material |
- |
BIT EXTENSION, STEEL MATERIAL; 10-1/2 INCH SIZE; USED ON DIAMOND CORE BITS; THREAD SIZE 5/8 INCH-11 TPI |
|
Diameter |
0.4 in |
- |
Length |
1.19 |
- |
Overall Length |
- |
0.94 INCH |
Size |
- |
5262B |
|
Additional Information |
C-2R Filament;Special Application Miniature Lamp;Low Wattage;Long Life |
1000 watt |
Commodity Description |
- |
TELEPHONE WALL JACK |
Description |
0.93W 6.3V MINI LAMP |
T3.25 6.3V MINI BAYONET BASE INCANDESCENT LAMP |
extra long description |
SATCO S7824 1847 6.3V 1W BA9S T3 1/ |
- |
Long Description |
Miniature Lamp, T3 1/4 Shape, 0.95 W, 6.3 V, 0.15 A, 5000 h Average Life, Miniature Bayonet Base, 0.4 in Diameter, 1.19 in Length, 0.02 lb |
LAMP, SHAPE DESIGNATION T3-1/4; DESIGN CURRENT 0.15 AMPERE; DESIGN VOLTAGE 6.3 V; MINIATURE BAYONET BASE; INTENSITY .33 CP; C2R FILAMENT; OVERALL LENGTH 0.94 INCH; LIFE 20000 HR; APPLICATION AUTOMOTIVE INSTRUMENT, INDICATOR |
Product Type |
1847 6.3V 1W BA9S T3 1/4 C2R |
Miniature Lamp |
Short Description |
Miniature Lamp, T3 1/4, 0.95W, 6.3V |
- |
|
Applicable Standard |
- |
8410W |
average life |
5000 h |
- |
Base |
Miniature Bayonet |
- |
Bypass Switch Type |
- |
RoHS Compliant; Overall Length 15.21 Inch; Shaft Diameter 0.875 Inch; Motor Type 3524M; Pulley End Bearing Type Ball; Pulley Shaft Indicator Standard; Number of Poles 4; Power Factor 72 |
Design Current 1 |
- |
0.15 AMPERE |
Design Voltage 1 |
- |
6.3 V |
Filament Type |
- |
C2R |
Hub Type |
- |
SINGLE RECEPTACLE, SINGLE TYPE; NYLON FACE, PVC BASE MATERIAL; IVORY COLOR; 6-15R CONFIGURATION; 3 WIRE(S); COMMERCIAL GRADE; UL (CANADA AND US), UL 498, NOM 426 APPROVAL; 250 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S) |
Intensity |
- |
.33 CP |
Knockouts |
- |
SINGLE RECEPTACLE, SINGLE TYPE; NYLON FACE/BASE MATERIAL; BROWN COLOR; 6-20R CONFIGURATION; 3 WIRE(S); HOSPITAL GRADE; UL 498, CSA C22.2 APPROVAL; 250 VAC VOLTAGE RATING; 20 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S) |
Life 1 in hour |
- |
20000 hours |
Number of Jaws |
- |
0312100 |
package quantity |
10 SL |
- |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
OSRAM SYLVANIA |
Manufacturers Part Number |
S7824 |
755/35763 |
|
Category Description |
INCANDESCENT |
INCANDESCENT |
Type |
Miniatures |
- |
|
|
Application |
- |
AUTOMOTIVE INSTRUMENT, INDICATOR |
Enclosure |
- |
ELECTRICAL TAPE, RUBBER RESIN MATERIAL; WHITE FINISH; 66 FOOT; 3/4 INCH; UL, CSA APPROVAL; PREMIUM GRADE APPLICATION; 600 VOLT VOLTAGE RATING; 7 MIL THICKNESS; 200 DEG C TEMPERATURE RATING; 3000 VOLT DIELECTRIC STRENGTH; 3M BRAND; ROHS COMPLIANT |
standard |
RoHS Compliant |
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
Call nearest store for Item Price
|