Item Comparison: S7824, 755

Item

S7824 - 0.93W 6.3V Mini Lamp - Satco

S7824
0.93W 6.3V Mini Lamp

$1.51 Each

$15.10 (10 Each)

QTY:
Each
Add
755 - *Delisted* T3.25 6.3V Mini Bayonet Base Incan - Ge Lighting

755
*Delisted* T3.25 6.3V Mini Bayonet Base Incan

$1.94 Each

$97.00 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 67 0
Vendor Satco Ge Lighting
Catalog Number S7824 755
Manufacturer Number S7824 755-6.3
Category Miniature, Automotive & Sealed - Miniature Lamps Miniature, Automotive & Sealed - Miniature Lamps
Classification Incandescent Incandescent
UNSPSC 39101622 - Miniature lamp 39101622 - Miniature lamp
UPC/EAN/GTIN 00045923078248 00043168265911
Weight per package 0.03 (lbs/each) 0.01 (lbs/each)
Description S7824 0.93W 6.3V Mini Lamp
Miniature Lamp, T3 1/4 Shape, 0.95 W, 6.3 V, 0.15 A, 5000 H Average Life, Miniature Bayonet Base, 0.4 In Diameter, 1.19 In Length, 0.02 LB
755 *Delisted* T3.25 6.3V Mini Bayonet Base Incan
Mini Incandescent Lamp, T3 1/4 Shape, 4 LM Brightness (Lumens), 1 W, 6.3 V, 0.15 A, Hard Glass Material, 20000 H Average Life, Bayonet Base, 0.4 In Diameter, 1.19 In Length, 0.01 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.51 (Each) $1.94 (Each)
Carton/Reel $1.51 (1 Each) $19.40 (10 Each)
Standard Packaging/Reel $15.10 (10 Each) $97.00 (50 Each)
amperage rating 150m -
Current Rating 0.15 A 0.15 A
Material - Hard Glass
Shape T3 1/4 T3 1/4
Voltage Rating 6.3 V 78211684055
Wattage 0.95 W 1 W
Base Type Miniature Bayonet Bayonet
Diameter 0.4 in 0.4 in
Length 1.19 1.19 in
Additional Information C-2R Filament;Special Application Miniature Lamp;Low Wattage;Long Life C-2R Filament
Description 0.93W 6.3V MINI LAMP *DELISTED* T3.25 6.3V MINI BAYONET BASE INCAN
extra long description SATCO S7824 1847 6.3V 1W BA9S T3 1/ GEL 755 26591 MINIATURE - HIGH VOLU
Long Description Miniature Lamp, T3 1/4 Shape, 0.95 W, 6.3 V, 0.15 A, 5000 h Average Life, Miniature Bayonet Base, 0.4 in Diameter, 1.19 in Length, 0.02 lb Mini Incandescent Lamp, T3 1/4 Shape, 4 lm Brightness (Lumens), 1 W, 6.3 V, 0.15 A, Hard Glass Material, 20000 h Average Life, Bayonet Base, 0.4 in Diameter, 1.19 in Length, 0.01 lb
Product Type 1847 6.3V 1W BA9S T3 1/4 C2R 26591 Miniature - High Volume
Short Description Miniature Lamp, T3 1/4, 0.95W, 6.3V Mini Incandescent Lamp, T3 1/4, 1W, 6.3V
Special Features - 0.406IN Length
average life 5000 h 20000 h
Base Miniature Bayonet Miniature Bayonet (Ba9s)
Brightness (Lumens) - 4 lm
lumens - 798
package quantity 10 SL 50 CA
Warranty Avg. Rated Hour Limited -
Brand Satco GE Lighting
Manufacturers Part Number S7824 755-6.3
Category Description INCANDESCENT INCANDESCENT
Type Miniatures -
Status - Inactive
Weight 0.02 lb 0.01 lb
Application - Indicator
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat