Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Osram Sylvania Inc. |
Catalog Number |
S7824 |
44 |
Manufacturer Number |
S7824 |
44 |
Category |
Miniature, Automotive & Sealed -
Miniature Lamps
|
Miniature, Automotive & Sealed -
Miniature Lamps
|
Classification |
Incandescent
|
Incandescent
|
UNSPSC |
39101622 - Miniature lamp
|
-
|
UPC/EAN/GTIN |
00045923078248 |
046135334597 |
Weight per package |
0.03 (lbs/each) |
0.01 (lbs/each) |
Description |
S7824 0.93W 6.3V Mini Lamp
Miniature Lamp, T3 1/4 Shape, 0.95 W, 6.3 V, 0.15 A, 5000 H Average Life, Miniature Bayonet Base, 0.4 In Diameter, 1.19 In Length, 0.02 LB
|
44 .25A T3-1/4 Bay Lamp
Miniature Lamp, Shape Designation T3-1/4; Design Current 0.25 Ampere/Design Voltage 6.3 V/Miniature Bayonet Base; Intensity 11.28 Lumen; Overall Length 0.94 Inch; Life 3000 HR/Standard Package 1000
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.51 (Each) |
$0.00 (Each) |
Carton/Reel |
$1.51 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$15.10 (10 Each) |
$0.00 (1000 Each) |
|
amperage rating |
150m |
- |
Current Rating |
0.15 A |
- |
Shape |
T3 1/4 |
- |
Voltage Rating |
6.3 V |
1500 VA/1200 W |
Wattage |
0.95 W |
- |
|
Base Type |
Miniature Bayonet |
Miniature Bayonet |
Enclosure Material |
- |
3000 CCT |
|
Diameter |
0.4 in |
- |
Length |
1.19 |
- |
Overall Length |
- |
0.94 INCH |
Size |
- |
03266418310 |
|
Additional Information |
C-2R Filament;Special Application Miniature Lamp;Low Wattage;Long Life |
1000 watt |
Commodity Description |
- |
TELEPHONE WALL JACK |
Description |
0.93W 6.3V MINI LAMP |
.25A T3-1/4 BAY LAMP |
extra long description |
SATCO S7824 1847 6.3V 1W BA9S T3 1/ |
- |
Long Description |
Miniature Lamp, T3 1/4 Shape, 0.95 W, 6.3 V, 0.15 A, 5000 h Average Life, Miniature Bayonet Base, 0.4 in Diameter, 1.19 in Length, 0.02 lb |
MINIATURE LAMP, SHAPE DESIGNATION T3-1/4; DESIGN CURRENT 0.25 AMPERE/DESIGN VOLTAGE 6.3 V/MINIATURE BAYONET BASE; INTENSITY 11.28 LUMEN; OVERALL LENGTH 0.94 INCH; LIFE 3000 HR/STANDARD PACKAGE 1000 |
Product Type |
1847 6.3V 1W BA9S T3 1/4 C2R |
Miniature Lamp |
Short Description |
Miniature Lamp, T3 1/4, 0.95W, 6.3V |
- |
|
average life |
5000 h |
- |
Base |
Miniature Bayonet |
- |
Bypass Switch Type |
- |
03072103121 |
Design Current 1 |
- |
0.25 AMPERE |
Design Voltage 1 |
- |
6.3 V |
Hub Type |
- |
SINGLE RECEPTACLE, SINGLE TYPE; NYLON FACE, PVC BASE MATERIAL; IVORY COLOR; 6-15R CONFIGURATION; 3 WIRE(S); COMMERCIAL GRADE; UL (CANADA AND US), UL 498, NOM 426 APPROVAL; 250 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S) |
Intensity |
- |
11.28 LUMEN |
Knockouts |
- |
Flammability Rating UL 94 V-2; Wire Size 14 to 10 AWG; Temperature Rating -4 to 140 Deg F; Packaging Type Box |
Life 1 in hour |
- |
3000 K |
Number of Jaws |
- |
0312100 |
package quantity |
10 SL |
- |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
SYLVANIA |
Manufacturers Part Number |
S7824 |
- |
|
Category Description |
INCANDESCENT |
INCANDESCENT |
Type |
Miniatures |
- |
|
Standard Package |
- |
74565 |
Weight |
0.02 lb |
- |
|
Enclosure |
- |
ELECTRICAL TAPE, RUBBER RESIN MATERIAL; WHITE FINISH; 66 FOOT; 3/4 INCH; UL, CSA APPROVAL; PREMIUM GRADE APPLICATION; 600 VOLT VOLTAGE RATING; 7 MIL THICKNESS; 200 DEG C TEMPERATURE RATING; 3000 VOLT DIELECTRIC STRENGTH; 3M BRAND; ROHS COMPLIANT |
standard |
RoHS Compliant |
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
Call nearest store for Item Price
|