Item Comparison: S6676, F96T12CWH0CT

Item

S6676 - 110W T12 Ho 96" 42K Recessed Double Contact Ho/Vho - Satco

S6676
110W T12 Ho 96" 42K Recessed Double Contact Ho/Vho

$15.31 Each

$229.65 (15 Each)

QTY:
Each
Add
F96T12CWH0CT - 110W T12 96" Cool White Cold Temp Ho 62 Cri R17D - Ge Traditional Lamps

F96T12CWH0CT
110W T12 96" Cool White Cold Temp Ho 62 Cri R17D

$14.68 Each

$220.20 (15 Each)

QTY:
Each
Add
Nacogdoches 7 3
All Stores 498 123
Vendor Satco Ge Traditional Lamps
Catalog Number S6676 F96T12CWH0CT
Manufacturer Number N/A F96T12/CW/HO/CT
Category Enhanced Commodity Codes - Lighting Fluorescent Lamps - Linear Fluorescent Straight La
Classification High Volume Fluorescents High Volume Fluorescents
UNSPSC - 39101605 - Fluorescent lamps
UPC/EAN/GTIN 046135251290 00043168119184
Weight per package 0 1.32 (lbs/each)
Description S6676 110W T12 Ho 96" 42K Recessed Double Contact Ho/Vho
F96T12CWH0CT 110W T12 96" Cool White Cold Temp Ho 62 Cri R17D
Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 60, 12000 H Average Life, 4100 K, Cool White, 800 Ma, 110 W, 3710 LM Brightness (Lumens), Soda Lime Housing Material, Shatter Resistant Coated, 1.5 In Diameter, 48.0 In Length, Instant;Rapid, 1.3 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.31 (Each) $14.68 (Each)
Carton/Reel $229.65 (15 Each) $14.68 (1 Each)
Standard Packaging/Reel $229.65 (15 Each) $220.20 (15 Each)
Current Rating - 800 mA
Wattage - 110.0
Base Type - R17D Recessed Double Contact
Color - Cool White
Color Rendering Index - 60
color rendering index (cri) - 60.0
color temperature - 4100 k
Finish - Shatter Resistant Coated
Housing Material - Soda Lime
Diameter - 1.5
Length - 48.0 in
Description 110W T12 HO 96" 42K RECESSED DOUBLE CONTACT HO/VHO 110W T12 96" COOL WHITE COLD TEMP HO 62 CRI R17D
extra long description - GEL F96T12/CW/HO/CT 11918 FLUORESCE
Long Description - Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 60, 12000 h Average Life, 4100 k, Cool White, 800 mA, 110 W, 3710 lm Brightness (Lumens), Soda Lime Housing Material, Shatter Resistant Coated, 1.5 in Diameter, 48.0 in Length, Instant;Rapid, 1.3 lb/EA
Product Type - 11918 Fluorescent
Short Description - Fluorescent Lamp, R17D Recessed Double Contact, T12, 60 CRI, 110 W
average life - 12000 h
Base - Recessed Double Contact (R17d)
Brightness (Lumens) - 3710 lm
bulb shape - T12
GREEN CERTIFICATION - Yes
lumens - 8900.0
package quantity - 12 CA
start type - Instant Start;Rapid Start
Brand Satco GE Current, a Daintree company
Manufacturers Part Number - F96T12/CW/HO/CT
Category Description HIGH VOLUME FLUORESCENTS HIGH VOLUME FLUORESCENTS
Weight - 1.3 lb/EA
Application - Primary
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat