Nacogdoches |
0 |
7 |
All Stores |
|
|
|
Vendor |
Sylvania |
Satco |
Catalog Number |
F96T12CWH0C0LD |
S6676 |
Manufacturer Number |
F96T12CWHOCOLDTEMP/25134 |
N/A |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Unassigned
|
Classification |
Fluorescent
|
High Volume Fluorescents
|
UNSPSC |
39101605 - Fluorescent lamps
|
-
|
UPC/EAN/GTIN |
00046135251344 |
046135251290 |
Weight per package |
1.41 (lbs/each) |
0 |
Description |
F96T12CWH0C0LD 110W T12 96" Cool White Cold Temp Ho 60 Cri R17D
110W, 96" Mol, T12, Ho (800 Ma), Rapid Start Fluorescent Lamp, Coolwhite Phosphor, 4200K Color Temperature, 60 Cri, Labeled For Cold Temperature Applications.
|
S6676 110W T12 Ho 96" 42K Recessed Double Contact Ho/Vho
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.52 (Each) |
$15.31 (Each) |
Carton/Reel |
$10.52 (1 Each) |
$229.65 (15 Each) |
Standard Packaging/Reel |
$157.80 (15 Each) |
$229.65 (15 Each) |
|
amperage rating |
Ballast Dependent |
- |
Current Rating |
800 mA |
- |
Shape |
T12 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
110 |
- |
|
Base Type |
Recessed Double Contact |
- |
Color |
Cool White |
- |
Color Rendering Index |
60 |
- |
color rendering index (cri) |
60 |
- |
color temperature |
4200 |
- |
Finish |
Phosphor Coated |
- |
|
Diameter |
1.593 in |
- |
Length |
96.0 in |
- |
|
Description |
110W T12 96" COOL WHITE COLD TEMP HO 60 CRI R17D |
110W T12 HO 96" 42K RECESSED DOUBLE CONTACT HO/VHO |
extra long description |
SYL F96T12CWHOCOLDTEMP/25134 F96T12 |
- |
Long Description |
110W, 96" MOL, T12, HO (800 mA), rapid start fluorescent lamp, CoolWhite phosphor, 4200K color temperature, 60 CRI, labeled for cold temperature applications. |
- |
Product Type |
F96T12CWHOCOLDTEMP 15/CS 1/Sku |
- |
Short Description |
Linear Fluorescent Lamp, Recessed Double Contact, T12, 60 CRI, 110 W |
- |
Special Features |
COOL WHITE |
- |
|
ANSI Ballast Code |
C78.81 – 2001 |
- |
average life |
12000 h |
- |
Base |
Recessed Double Contact |
- |
Brightness (Lumens) |
8600 lm |
- |
bulb shape |
T12 |
- |
lumens |
8600 Initial Lumens at 25 Degrees C |
- |
package quantity |
15 CA |
- |
start type |
Rapid Start |
- |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
Sylvania-Ledvance |
Satco |
Manufacturers Part Number |
F96T12/CW/HO/COLD-TEMP |
- |
sub brand |
OSRAM SYLVANIA |
- |
|
Category Description |
Fluorescent |
HIGH VOLUME FLUORESCENTS |
Type |
FLUORESCENT |
- |
|
|
Application |
Commercial/Residential |