Nacogdoches |
102 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Sylvania |
Catalog Number |
S6638 |
F40DX |
Manufacturer Number |
S6638 |
F40DX/24477 |
Category |
Unassigned
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
-
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
045923066382 |
00046135244773 |
Weight per package |
0.66 (lbs/each) |
0.667 (lbs/each) |
Description |
S6638 40W T12 48" 65K Med Bi Pin 24000LM
|
F40DX 40W T12 48" 6500K 88CRI By-Bin Daylight Rapid Star
40W, T12 Rapid Start Fluorescent Lamp, Daylight Deluxe Phosphor, 6500K Color Temperature, 88 Cri. 20000 Avg Rated Life At 3 HRS/Start, 28800 Avg Rated Life At 12 HRS/Start. Vivid Color: High Cri Lamps For Color Critical Applications
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.99 (Each) |
$5.02 (Each) |
Carton/Reel |
$119.70 (30 Each) |
$150.60 (30 Each) |
Standard Packaging/Reel |
$119.70 (30 Each) |
$150.60 (30 Each) |
|
amperage rating |
- |
Ballast Dependent |
Lamp Type |
- |
RAPID START |
Shape |
- |
T12 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
- |
40 |
|
Base Type |
- |
Medium Bi-Pin |
Color Rendering Index |
- |
88 |
color rendering index (cri) |
- |
88 |
color temperature |
- |
6500 |
Finish |
- |
Phosphor Coated |
|
Diameter |
- |
1.591 in |
Length |
- |
4 ft;48 in |
|
Description |
40W T12 48" 65K MED BI PIN 24000LM |
40W T12 48" 6500K 88CRI BY-BIN DAYLIGHT RAPID STAR |
extra long description |
- |
SYL F40DX/24477 F40DX 30/CS 1/SKU |
Long Description |
- |
40W, T12 rapid start fluorescent lamp, Daylight Deluxe phosphor, 6500K color temperature, 88 CRI. 20000 Avg rated life at 3 hrs/start, 28800 Avg rated life at 12 hrs/start. VIVID Color: High CRI lamps for color critical applications |
Product Type |
- |
F40DX 30/CS 1/Sku |
Short Description |
- |
Linear Fluorescent Lamp, Medium 2 Pin, T12, 88 CRI, 40 W |
|
ANSI Ballast Code |
- |
C78.81 – 2001 |
average life |
- |
20000 h |
Base |
- |
Medium Bipin |
beam angle |
- |
Universal |
Brightness (Lumens) |
- |
2180 lm |
bulb shape |
- |
T12 |
lumens |
- |
2180 Initial Lumens at 25 Degrees C |
package quantity |
- |
30 CA |
start type |
- |
Rapid Start |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
Satco |
SYLVANIA |
Manufacturers Part Number |
S6638 |
F40/DX |
sub brand |
- |
OSRAM SYLVANIA |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
|
Application |
- |
Commercial/Residential |
standard |
- |
ANSI C78.81 - 2001 |