Item Comparison: S6637, F34CWRSWMEC0

Item

S6637 - 40W T12 48" 41K CW - Satco

S6637
40W T12 48" 41K CW

$2.75 Each

$82.50 (30 Each)

QTY:
Each
Add
F34CWRSWMEC0 - 34W T12 48" Cool White 60CRI Bi-Pin Fluorescent - Ge

F34CWRSWMEC0
34W T12 48" Cool White 60CRI Bi-Pin Fluorescent

$2.74 Each

$82.20 (30 Each)

QTY:
Each
Add
Nacogdoches 154 0
All Stores 2,776 0
Vendor Satco Ge
Catalog Number S6637 F34CWRSWMEC0
Manufacturer Number N/A F34CW/RS/WM/ECO
Category Unassigned Unassigned
Classification Fluorescent Fluorescent
UNSPSC - -
UPC/EAN/GTIN 045923066375 04316823010
Weight per package 0.77 (lbs/each) 0.68 (lbs/each)
Description S6637 40W T12 48" 41K CW
F34CWRSWMEC0 34W T12 48" Cool White 60CRI Bi-Pin Fluorescent
Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style Cool White; Medium 2 Pin Base; Initial Intensity 2650 Lumen; Color Rendering Index 60; Color Temperature 4100 K; Life 20000 HR; Standard Package 30 Per Case; Watt Miser Brand
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.75 (Each) $2.74 (Each)
Carton/Reel $82.50 (30 Each) $82.20 (30 Each)
Standard Packaging/Reel $82.50 (30 Each) $82.20 (30 Each)
Initial Intensity - 2650 LUMEN
Wattage - 34 W
Base Type - Medium 2 Pin
Color Rendering Index - 60 A
Color Temperature in Kelvin - 30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive)
Style - COOL WHITE
Additional Information - APPLICATION COMMERCIAL, INDOOR; BALLAST TYPE HPF; CONSTRUCTION STANDARD TUBE; MEAN LUMENS 2280
Commodity Description - Lamps - Fluorescent
Description 40W T12 48" 41K CW 34W T12 48" COOL WHITE 60CRI BI-PIN FLUORESCENT
Long Description - LAMP, RAPID START; 34 W; 48 INCH NOMINAL LENGTH; SHAPE DESIGNATION T12; STYLE COOL WHITE; MEDIUM 2 PIN BASE; INITIAL INTENSITY 2650 LUMEN; COLOR RENDERING INDEX 60; COLOR TEMPERATURE 4100 K; LIFE 20000 HR; STANDARD PACKAGE 30 PER CASE; WATT MISER BRAND
Product Type - Fluorescent Lamp
Nominal Length - 48 INCH
Brand Satco GE
Manufacturers Part Number - F34CW/RS/WM/ECO
Category Description Fluorescent Fluorescent
Type - RAPID START
Standard Package - 30 PER CASE
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat