Item Comparison: S6549, F40T8SPX41

Item

S6549 - 40W T8 60" 41K Medium Bi-Pin Base 82cri - Sylvania

S6549
40W T8 60" 41K Medium Bi-Pin Base 82cri

$13.89 Each

$416.70 (30 Each)

QTY:
Each
Add
F40T8SPX41 - *Delisted* 40W T8 60" 41K Med Bi-Pin 84 Cri Fluor - Ge Current, A Daintree Company

F40T8SPX41
*Delisted* 40W T8 60" 41K Med Bi-Pin 84 Cri Fluor

$12.17 Each

$292.08 (24 Each)

QTY:
Each
Add
Nacogdoches 20 0
All Stores 80 18
Vendor Sylvania Ge Current, A Daintree Company
Catalog Number S6549 F40T8SPX41
Manufacturer Number FO40/841/XP/ECO3/21916 F40T8SPX41
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00046135219160 00043168226622
Weight per package 0.5 (lbs/each) 0.654 (lbs/each)
Description S6549 40W T8 60" 41K Medium Bi-Pin Base 82cri
FO40841XPECO3 30/CS 1/Sku
F40T8SPX41 *Delisted* 40W T8 60" 41K Med Bi-Pin 84 Cri Fluor
Fluorescent Lamp, Medium Bi-Pin (G13) Base, T8 Bulb Shape, 84, 20000 H Average Life, 4100 K, 40 W, 3725 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 60 In Length, Rapid, +10 °C Operating Temperature, 0.654 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.89 (Each) $12.17 (Each)
Carton/Reel $416.70 (30 Each) $12.17 (1 Each)
Standard Packaging/Reel $416.70 (30 Each) $292.08 (24 Each)
Initial Intensity 3750 Lumen at 25 Deg C -
Wattage 40 Watt 40.0
Base Type Medium Bi-Pin Medium Bi-Pin (G13)
Color Rendering Index 85 84
color rendering index (cri) - 84.0
color temperature - 4100 k
Color Temperature in Kelvin 4100 -
Housing Material - Soda Lime
Style Rare Earth Phosphor, OCTRON XP 800 -
Diameter - 1.0 in
Length - 60 in
Additional Information RoHS Compliant; Lead-Free; Maximum Overall Length 59.61 Inch; Overall Diameter 1 Inch; Application Healthcare, Industrial, Office, Retail, School; Applicable Standard ANSI C78.81 -
Commodity Description LINEAR FLUORESCENT STRAIGHT LAMPS -
Description 40W T8 60" 41K MEDIUM BI-PIN BASE 82CRI *DELISTED* 40W T8 60" 41K MED BI-PIN 84 CRI FLUOR
extra long description INSTANT/RAPID START, ELECTRONIC BALLAST TYPE; 60 INCH NOMINAL LENGTH; 1 PER PACK, 30 PER CARTON STANDARD PACKAGE; 40 WATT WATTAGE; COOL WHITE STYLE; G13 MEDIUM BI-PIN BASE TYPE; 24000 LIFE IN HOUR; T8 SHAPE DESIGNATION; 4100; 82 COLOR RENDERING INDEX; 3650 LUMEN INITIAL INTENSITY; ROHS COMPLIANT; BEAM SPREAD 360 DEGREE; OVERALL DIMENSION 1 INCH DIAMETER X 59.63 INCH LENGTH; FINISH FROSTED; APPLICATION COMMERCIAL, RESIDENTIAL GEL F40T8/SPX41 22662 SLIM LINE / F
Long Description FO40841XPECO3 30/CS 1/SKU FLuorescent Lamp, Medium Bi-Pin (G13) Base, T8 Bulb Shape, 84, 20000 h Average Life, 4100 k, 40 W, 3725 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 60 in Length, Rapid, +10 °C Operating Temperature, 0.654 lb/EA
Product Type Linear Fluorescent Lamp 22662 Slim Line / F20
Short Description - FLuorescent Lamp, Medium Bi-Pin (G13), T8, 84 CRI, 40 W
average life - 20000 h
Base - Medium Bi-Pin (G13)
Brightness (Lumens) - 3725 lm
bulb shape - T8
lumens - 3725.0
Minimum Operating Temperature - +10 °C
Nominal Length 60 INCH -
package quantity - 24 CA
start type - Rapid Start
Brand SYLVANIA GE Current
Manufacturers Part Number FO40/841/XP/ECO3/21916 F40T8/SPX41
Model F040 -
Category Description Fluorescent Fluorescent
Type Extended Performance, Instant/Rapid Start -
Standard Package 30 -
Weight - 0.654 lb/EA
Application - Primary
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat